Shop All Chain Links
Tsubaki
Roller Link, K-1 Attachment, PK5
Mfr # 40ASK1RL
Zoro # G3291321
product price: $67.39
/pk 5, $13.48/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-1
- Industry Chain Size 40
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40ASK1RL
- Zoro # G3291321
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 40 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Outside Pin Dia. (In.) | 0.156 |
Inside Pin Dia. | 0.156 in |
ANSI Chain Size | 40AS |
Length (In.) | 0.500 |
Pin Length (In.) | 0.717 |
Roller Link Plate Height | 0.472 in |
Pin Length | 0.717 in |
Width Between Roller Link Plates (In.) | 0.312 |
Width Between Roller Link Plates | 0.312 in |
Roller Dia. (In.) | 0.312 |
Overall Width (In.) | 0.717 |
Outside Pin Dia. | 0.156 in |
Roller Link Plate Height (In.) | 0.472 |
Roller Diameter | 19/64 in |
Chain Overall Width | 0.717 in |
Extended Pin Diameter | 0.156 in |
Plate Height | 0.472 in |
Description
Roller Attachment Link, Attachment Number K-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.717 in, Chain Number 40, Roller Diameter 19/64 in, Finish Plain, Pitch 1/2 in, Link Type Roller Attachment, Centerline to Attachment End 0.392 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-25-53)
- ADAPTALL Hose Adapter, 3/8", BSPT, 3/8", BSPT (9010-0606)
- MILTON INDUSTRIES 1/4" Female Plug "A" (778BK)
- LEESON Capacitor-Start General Purpose Motor, 2 HP, 145T Frame, 115/208-230V AC Voltage (120867.00)
- TSUBAKI Offset Roller Link, Heavy Series, PK5 (60HOL)
- TSUBAKI Roller Link, Double Pitch (C2082HASA2RL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80-2K1CL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (C2040LK1CL)
- TSUBAKI Connecting Link, Lambda Double Pitch (C2060HLSK1CL)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL644CL)
- TSUBAKI Chain Link, Double Strand, #100-2 (100-2 OFFSET LINK)
- Tsubaki Chains & Chain Sprockets