Shop All Chain Links
Tsubaki
Roller Link, K-1 Attachment
Mfr # C2052LK1RL
Zoro # G1881214
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-1 Lube Free Conveyor
- Industry Chain Size C2052
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2052LK1RL
- Zoro # G1881214
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2052 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.75 in |
Pin Length (In.) | 0.875 |
Roller Link Plate Height | 0.591 in |
ANSI Chain Size | C2052L |
Inside Pin Dia. | 0.2 in |
Outside Pin Dia. | 0.2 in |
Width Between Roller Link Plates | 0.375 in |
Width Between Roller Link Plates (In.) | 0.375 |
Outside Pin Dia. (In.) | 0.200 |
Roller Link Plate Height (In.) | 0.591 |
Roller Dia. (In.) | 0.750 |
Pin Length | 0.875 in |
Length (In.) | 1.250 |
Overall Width (In.) | 0.878 |
Plate Height | 0.591 in |
Chain Overall Width | 0.878 in |
Extended Pin Diameter | 0.2 in |
Roller Diameter | 3/4 in |
Description
Roller Attachment Link, Attachment Number K-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number C2052, Roller Diameter 3/4 in, Finish Black Oxide, Pitch 1 1/4 in, Link Type Roller Attachment, Centerline to Attachment End 0.469 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Q.D. Weld-On Hub, SDS-A (SDS-A)
- NOOK Screw, 11076 (11076)
- DIXON Swivel Joint Style 30 FNPT, AL, 3" (330FXFAL00000)
- SMC Rotary Table, 190 deg, Size 50 (MSQB50R)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2050LSK2CL)
- TSUBAKI Connecting Link, SK-2 Attachment, PK5 (60ASSK2CL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2120HCL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80NPK1CL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40K1CL)
- TSUBAKI Connecting Roller Link, D-1 Attachment (C2050LD1CL)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (35-1NP OSL)
- Tsubaki Chains & Chain Sprockets