Shop All Chain Links
Tsubaki
Roller Link, K-1 Attachment
Mfr # C2052K1RL
Zoro # G2387874
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-1 Conveyor
- Industry Chain Size C2052
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2052K1RL
- Zoro # G2387874
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2052 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.75 in |
Overall Width (In.) | 0.878 |
Pin Length (In.) | 0.875 |
Roller Link Plate Height (In.) | 0.591 |
Width Between Roller Link Plates (In.) | 0.375 |
Roller Link Plate Height | 0.591 in |
Inside Pin Dia. | 0.2 in |
Outside Pin Dia. | 0.2 in |
Roller Dia. (In.) | 0.750 |
Length (In.) | 1.250 |
Width Between Roller Link Plates | 0.375 in |
Pin Length | 0.875 in |
ANSI Chain Size | C2052 |
Outside Pin Dia. (In.) | 0.200 |
Plate Height | 0.591 in |
Extended Pin Diameter | 0.2 in |
Roller Diameter | 3/4 in |
Chain Overall Width | 0.878 in |
Description
Roller Attachment Link, Attachment Number K-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number C2052, Roller Diameter 3/4 in, Finish Plain, Pitch 1 1/4 in, Link Type Roller Attachment, Centerline to Attachment End 0.469 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/16, L 1-1/2, PK3 (CB071012)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/2 Inch NPT Male End, PK 6 (FM84-D6)
- EATON AEROQUIP HoseFitting, Tee (2090-6-6S)
- NSK 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90mm; 15mm ID x 32mm OD x 9mm W; Shielded (6002Z)
- TSUBAKI Chain Link, Single Strand, #40, PK5 (40 OL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (41K1CL)
- TSUBAKI Roller Link, Double Pitch (C2060HSK2RL)
- TSUBAKI Offset Link, British Standard, PK5 (RS08BOL)
- TSUBAKI Offset Link, Hollow Pin (C2052HPOL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (60A1CL)
- TSUBAKI Roller Link, K-1 Attachment, PK5 (50K1RL)
- Tsubaki Chains & Chain Sprockets