Shop All Chain Links
Tsubaki
Roller Link, K-1 Attachment
Mfr # C2052ASK1RL
Zoro # G0627261
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-1 Conveyor
- Industry Chain Size C2052
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2052ASK1RL
- Zoro # G0627261
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2052 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.75 in |
Inside Pin Dia. | 0.2 in |
Roller Link Plate Height | 0.591 in |
Width Between Roller Link Plates | 0.375 in |
Width Between Roller Link Plates (In.) | 0.375 |
Overall Width (In.) | 0.878 |
Pin Length (In.) | 0.875 |
Roller Dia. (In.) | 0.750 |
Pin Length | 0.875 in |
Roller Link Plate Height (In.) | 0.591 |
Outside Pin Dia. | 0.2 in |
Outside Pin Dia. (In.) | 0.200 |
Length (In.) | 1.250 |
ANSI Chain Size | C2052AS |
Tab Hole Diameter | 0.205 in |
Inside Width | 3/8 in |
Roller Diameter | 3/4 in |
Chain Overall Width | 0.878 in |
Tab Width | 0.937 in |
Plate Height | 0.591 in |
Description
Roller Attachment Link, Attachment Number K-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.878 in, Chain Number C2052, Roller Diameter 3/4 in, Finish Plain, Pitch 1 1/4 in, Link Type Roller Attachment, Attachment Location Two Sides, Centerline to Attachment End 0.953 in, Centerline to Hole Center 0.626 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Heavy Series No, Inside Width 3/8 in, Lubrication SAE 10 to SAE 50, Material Grade 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 39 in. OC (BX36)
- GAST Guard-Fan 10/20/2565/67 Sp Ac102C (AC102C)
- MILTON 1/2 In. FNPT G-Style Hardened Steel Plug (S-1818)
- PRIMEFIT 6 Ball T / Automotive Coupler (Female) (TC1414FB6)
- TSUBAKI Connecting Link, British Standard, PK5 (RF06BCL)
- TSUBAKI Connecting Roller Link, SK-1 Attachment (C2040ASSK1CL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2060HSK1CL)
- TSUBAKI Chain Link, Single Strand, #120 (120 OFFSET LINK)
- TSUBAKI Roller Chain Link, Conveyor, #C2040 (C2040 OFFSET LINK)
- TSUBAKI Roller Chain Connecting Link#40SS, PK5 (40SS C/L)
- TSUBAKI Connecting Roller Link, Standard, PK5 (35NEPCL)
- Tsubaki Chain Links