Shop All Chain Links
Tsubaki
Roller Link, K-1 Attachment
Mfr # C2050LK1RL
Zoro # G3098855
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-1 Lube Free Conveyor
- Industry Chain Size C2050
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2050LK1RL
- Zoro # G3098855
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2050 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Roller Link Plate Height | 0.591 in |
ANSI Chain Size | C2050L |
Outside Pin Dia. (In.) | 0.200 |
Pin Length | 0.875 in |
Length (In.) | 1.250 |
Pin Length (In.) | 0.875 |
Inside Pin Dia. | 0.2 in |
Overall Width (In.) | 0.878 |
Roller Link Plate Height (In.) | 0.591 |
Outside Pin Dia. | 0.2 in |
Roller Dia. (In.) | 0.400 |
Width Between Roller Link Plates (In.) | 0.375 |
Width Between Roller Link Plates | 0.375 in |
Extended Pin Diameter | 0.2 in |
Plate Height | 0.591 in |
Roller Diameter | 25/64 in |
Chain Overall Width | 0.878 in |
Description
Roller Attachment Link, Attachment Number K-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number C2050, Roller Diameter 25/64 in, Finish Black Oxide, Pitch 1 1/4 in, Link Type Roller Attachment, Centerline to Attachment End 0.469 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 120 in Outside Length, 1/2 in Top Width, 2 Ribs (A118/02)
- DAYTON 5L700 V-Belt, 70" Outside Length, 21/32" Top Width, 1 Ribs (5L700)
- TOMPKINS Hydraulic Fitting-Steel10MOR-10FOR-10FOR TEE (6835-10-10-10)
- FESTO Silencer UC-1/8 (UC-1/8)
- TSUBAKI Connecting Roller Link, Double Pitch (C2060HSK1CL)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H CONNECTING LINK)
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (60NPK2CL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (60NPA1CL)
- TSUBAKI Chain Link, Single Strand, #40, PK5 (40 RL)
- TSUBAKI Link Ofs #180 2-1/4In 3.075In 0.687In Cs, 180OL (180OL)
- TSUBAKI Clevis Connector, Leaf (BL834CL)
- Tsubaki Chain Links