Shop All Chain Links
Tsubaki
Roller Link, K-1 Attachment
Mfr # C2050K1RL
Zoro # G1995131
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-1 Conveyor
- Industry Chain Size C2050
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2050K1RL
- Zoro # G1995131
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2050 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Roller Dia. (In.) | 0.400 |
Pin Length (In.) | 0.875 |
Length (In.) | 1.250 |
Inside Pin Dia. | 0.2 in |
Width Between Roller Link Plates (In.) | 0.375 |
Roller Link Plate Height (In.) | 0.591 |
Outside Pin Dia. (In.) | 0.200 |
Outside Pin Dia. | 0.2 in |
Roller Link Plate Height | 0.591 in |
ANSI Chain Size | C2050 |
Width Between Roller Link Plates | 0.375 in |
Pin Length | 0.875 in |
Overall Width (In.) | 0.878 |
Chain Overall Width | 0.878 in |
Plate Height | 0.591 in |
Roller Diameter | 25/64 in |
Extended Pin Diameter | 0.2 in |
Description
Roller Attachment Link, Attachment Number K-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number C2050, Roller Diameter 25/64 in, Finish Plain, Pitch 1 1/4 in, Link Type Roller Attachment, Centerline to Attachment End 0.469 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MAGIC MM 11OZ Penetrating Oil (TV700)
- GATES Hydraulic Coupling-Megacrimp, G25170-0608 (G25170-0608)
- HYDAC FPK 250 F4 G4 K Accumulator Charging Kit (FPK 250 F4 G4 K)
- B B MANUFACTURING 30XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA4)
- TSUBAKI Roller Link, Double Pitch (C2080HK2RL)
- TSUBAKI Connecting Roller Link, D-1 Attachment (C2050LD1CL)
- TSUBAKI Connecting Link, D-3 Attachment, PK5 (50D3CL)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2040ASA2CL)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (40SA1CL)
- TSUBAKI Connecting Roller Link, Curved, PK5 (50CUCL)
- DAYTON Ind Link Conveyor Connecting (2YEG2)
- Tsubaki Chains & Chain Sprockets