Shop All Chain Links
Tsubaki
Roller Link, K-1 Attachment
Mfr # C2050ASK1RL
Zoro # G0696726
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-1 Conveyor
- Industry Chain Size C2050
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2050ASK1RL
- Zoro # G0696726
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2050 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Roller Link Plate Height (In.) | 0.591 |
Pin Length | 0.875 in |
Outside Pin Dia. | 0.2 in |
Width Between Roller Link Plates (In.) | 0.375 |
Inside Pin Dia. | 0.2 in |
Overall Width (In.) | 0.878 |
Pin Length (In.) | 0.875 |
Length (In.) | 1.250 |
Roller Dia. (In.) | 0.400 |
ANSI Chain Size | C2050AS |
Roller Link Plate Height | 0.591 in |
Width Between Roller Link Plates | 0.375 in |
Outside Pin Dia. (In.) | 0.200 |
Inside Width | 3/8 in |
Tab Hole Diameter | 0.205 in |
Tab Width | 0.937 in |
Plate Height | 0.591 in |
Chain Overall Width | 0.878 in |
Roller Diameter | 25/64 in |
Description
Roller Attachment Link, Attachment Number K-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.878 in, Chain Number C2050, Roller Diameter 25/64 in, Finish Plain, Pitch 1 1/4 in, Link Type Roller Attachment, Attachment Location Two Sides, Centerline to Attachment End 0.953 in, Centerline to Hole Center 0.626 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Heavy Series No, Inside Width 3/8 in, Lubrication SAE 10 to SAE 50, Material Grade 600
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft Support Block, 1.000 In Bore (SB16)
- NTN Radial Ball Bearing, Sealed, 17mm Bore Dia (6003LLBC3/L627)
- LEESON 0.25 Hp Dc Gearmotor, 125 Rpm, 90 V, 34 Frame, Tenv, M1135111.00 (M1135111.00)
- BESTORQ Cogged Belt, 60 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX600)
- TSUBAKI Offset Roller Link, Standard, PK5 (35NEPOL)
- TSUBAKI Connecting Roller Link, Standard, PK5 (60NEPCL)
- TSUBAKI Connecting Roller Link, Heavy Series (80HCL)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H OFFSET LINK)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2050LD3CL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80-2K1CL)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL634CL)
- Tsubaki Chains & Chain Sprockets