Shop All Chain Links
Tsubaki
Roller Link, K-1 Attachment
Mfr # C2042LK1RL
Zoro # G1621164
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-1 Conveyor
- Industry Chain Size C2042
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2042LK1RL
- Zoro # G1621164
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2042 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.625 in |
Length (In.) | 1.000 |
Inside Pin Dia. | 0.156 in |
Overall Width (In.) | 0.717 |
Width Between Roller Link Plates (In.) | 0.312 |
Width Between Roller Link Plates | 0.312 in |
Pin Length | 0.705 in |
Outside Pin Dia. | 0.156 in |
Roller Dia. (In.) | 0.625 |
Outside Pin Dia. (In.) | 0.156 |
Pin Length (In.) | 0.705 |
Roller Link Plate Height | 0.472 in |
ANSI Chain Size | C2042L |
Roller Link Plate Height (In.) | 0.472 |
Roller Diameter | 5/8 in |
Chain Overall Width | 0.717 in |
Extended Pin Diameter | 0.156 in |
Plate Height | 0.472 in |
Description
Roller Attachment Link, Attachment Number K-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.717 in, Chain Number C2042, Roller Diameter 5/8 in, Finish Black Oxide, Pitch 1 in, Link Type Roller Attachment, Centerline to Attachment End 0.38 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, H, 3 x 56in PL, T112 (560H300)
- DIXON Female to Bowes Coupler, (F)NPT, 1/2, Steel (4NF6)
- AMFLO Plug, Barb, 3/8, Steel (CP25-44L)
- DODGE P2B-GTM-307, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 3.4375" Bore Dia. (129232)
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HA2CL)
- TSUBAKI Chain Link, Single Strand, #120 (120 OFFSET LINK)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (60-2K1CL)
- TSUBAKI Connecting Link, Hollow Pin (C2040HPCL)
- TSUBAKI Roller Link, SK-1 Attachment, PK5 (40SK1RL)
- TSUBAKI Chain Link, Single Strand, #100, Roller Chain Link Type: Standard Riveted (100 OL)
- AZTEC LIFTING HARDWARE Quick Link 1/4-6mm Zinc Plated (CQL014)
- Tsubaki Chains & Chain Sprockets