Shop All Chain Links
Tsubaki
Roller Link, K-1 Attachment
Mfr # C2042ASK1RL
Zoro # G2924993
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-1 Conveyor
- Industry Chain Size C2042
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2042ASK1RL
- Zoro # G2924993
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2042 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.625 in |
ANSI Chain Size | C2042AS |
Width Between Roller Link Plates | 0.312 in |
Overall Width (In.) | 0.717 |
Length (In.) | 1.000 |
Roller Dia. (In.) | 0.625 |
Inside Pin Dia. | 0.156 in |
Roller Link Plate Height | 0.472 in |
Outside Pin Dia. (In.) | 0.156 |
Width Between Roller Link Plates (In.) | 0.312 |
Pin Length (In.) | 0.705 |
Roller Link Plate Height (In.) | 0.472 |
Pin Length | 0.705 in |
Outside Pin Dia. | 0.156 in |
Tab Hole Diameter | 0.142 in |
Inside Width | 19/64 in |
Tab Width | 0.752 in |
Roller Diameter | 5/8 in |
Plate Height | 0.472 in |
Chain Overall Width | 0.717 in |
Description
Roller Attachment Link, Attachment Number K-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.717 in, Chain Number C2042, Roller Diameter 5/8 in, Finish Plain, Pitch 1 in, Link Type Roller Attachment, Attachment Location Two Sides, Centerline to Attachment End 0.76 in, Centerline to Hole Center 0.5 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Heavy Series No, Inside Width 19/64 in, Lubrication SAE 10 to SAE 50, Material Grade 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Brass Socket, Straight Thru 1/2" FPT (50FS)
- EATON AEROQUIP Hose Fitting, Metric Heavy, 90, 1/2, M24X1.5 (1A12DSB8)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel to Male JIC Branch Tee (6603X06X06X06)
- TSUBAKI Connecting Roller Link, Curved, PK5 (50CUCL)
- TSUBAKI Connecting Link, Double Pitch Neptune (C2060HNEPCL)
- TSUBAKI Connecting Roller Link, Heavy Series, PK5 (60HPCL)
- TSUBAKI Chain Link, Single Strand, #50, PK5 (50 RL)
- TSUBAKI Offset Roller Link, Heavy Series, PK5 (60HOL)
- TSUBAKI Offset Link, British Standard, PK5 (RS10BOL)
- TSUBAKI Roller Link, K-1 Attachment (80K1RL)
- Tsubaki Chains & Chain Sprockets