Shop All Chain Links
Tsubaki
Roller Link, K-1 Attachment
Mfr # C2040K1RL
Zoro # G0833147
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-1 Conveyor
- Industry Chain Size C2040
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2040K1RL
- Zoro # G0833147
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2040 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Width Between Roller Link Plates (In.) | 0.312 |
Overall Width (In.) | 0.717 |
Inside Pin Dia. | 0.156 in |
Roller Dia. (In.) | 0.312 |
Length (In.) | 1.000 |
ANSI Chain Size | C2040 |
Roller Link Plate Height (In.) | 0.472 |
Pin Length (In.) | 0.705 |
Roller Link Plate Height | 0.472 in |
Outside Pin Dia. (In.) | 0.156 |
Outside Pin Dia. | 0.156 in |
Width Between Roller Link Plates | 0.312 in |
Pin Length | 0.705 in |
Extended Pin Diameter | 0.156 in |
Chain Overall Width | 0.717 in |
Plate Height | 0.472 in |
Roller Diameter | 19/64 in |
Description
Roller Attachment Link, Attachment Number K-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.717 in, Chain Number C2040, Roller Diameter 19/64 in, Finish Plain, Pitch 1 in, Link Type Roller Attachment, Centerline to Attachment End 0.38 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Double Bolt (3LZ31)
- TOMPKINS Hydraulic Fitting-Steel16MOR-16FOR-16FOR TEE (6835-16-16-16)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0080MA020BN, Suction, 25 micron (ZX-0080MA020BN)
- PARKER Air Pressure Regulator, Pipe Size 1/2" (07R313AC)
- TSUBAKI Offset Roller Link, Double Pitch (C2100HOL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (60-2K1CL)
- TSUBAKI Connecting Link, A-2 Attachment, PK5 (40NPA2CL)
- TSUBAKI Connecting Roller Link, Curved (80CUCL)
- TSUBAKI Chain Link, Single Strand, #160 (160 OFFSET LINK)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2060HK2CL)
- DAYTON Ind Link Double Stand Connect Pk5 (2YEE8)
- Tsubaki Chain Links