Shop All Chain Links
Tsubaki
Roller Link, K-1 Attachment
Mfr # C2040ASK1RL
Zoro # G0886155
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-1 Conveyor
- Industry Chain Size C2040
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2040ASK1RL
- Zoro # G0886155
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2040 |
Chain Link Overall Width | 0.717 in |
Chain Roller Dia. | 0.312 in |
Overall Width (In.) | 0.717 |
ANSI Chain Size | C2040AS |
Inside Pin Dia. | 0.156 in |
Roller Link Plate Height | 0.472 in |
Length (In.) | 1.000 |
Outside Pin Dia. | 0.156 in |
Roller Dia. (In.) | 0.312 |
Width Between Roller Link Plates (In.) | 0.312 |
Width Between Roller Link Plates | 0.312 in |
Pin Length (In.) | 0.705 |
Pin Length | 0.705 in |
Outside Pin Dia. (In.) | 0.156 |
Roller Link Plate Height (In.) | 0.472 |
Tab Hole Diameter | 0.142 in |
Plate Height | 0.472 in |
Inside Width | 19/64 in |
Roller Diameter | 19/64 in |
Chain Overall Width | 0.717 in |
Tab Width | 0.752 in |
Description
Roller Attachment Link, Attachment Number K-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.717 in, Chain Number C2040, Roller Diameter 19/64 in, Finish Plain, Pitch 1 in, Link Type Roller Attachment, Attachment Location Two Sides, Centerline to Attachment End 0.76 in, Centerline to Hole Center 0.5 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Heavy Series No, Inside Width 19/64 in, Lubrication SAE 10 to SAE 50, Material Grade 600
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STUCCHI Quick Couplers (VEP Series - Flat Face): 7975 PSI, 1/2 in. Body Female (237502)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/16 Inch Barb X 1/8 Inch NPT Male End (FM23)
- D&D 31" Outside Length, 1/2" Top Width, 1 Ribs (A29/4L310)
- PARKER Hydraulic Hose Adapter, 1.17" L, 6000 psi (3/4 X 1/2 PTR-SS)
- TSUBAKI Chain Link, Single Strand, #50, PK5 (50 RL)
- TSUBAKI Connecting Roller Link, D-1 Attachment (C2060HD1CL)
- TSUBAKI Chain Link, Double Strand, #50-2, Pk5 (50-2 CONNECTING LINK)
- TSUBAKI Roller Chain Link, Conveyor, #C2040 (C2040 CONNECTING LINK)
- TSUBAKI Roller Link, Double Pitch (C2082HK1RL)
- TSUBAKI Connecting Link, Hollow Pin (C2050HPCL)
- TSUBAKI Connecting Roller Link, Curved (80CUCL)
- Tsubaki Chain Links