Shop All Chain Links
Tsubaki
Roller Link, K-1 Attachment
Mfr # 80NPK1RL
Zoro # G2173367
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-1
- Industry Chain Size 80
- Chain Link Material Nickel Plated Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80NPK1RL
- Zoro # G2173367
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 80 |
Chain Link Overall Width | 1.398 in |
Chain Roller Dia. | 0.625 in |
Roller Link Plate Height (In.) | 0.949 |
Overall Width (In.) | 1.398 |
Roller Dia. (In.) | 0.625 |
Pin Length (In.) | 1.398 |
Inside Pin Dia. | 0.312 in |
ANSI Chain Size | 80NP |
Outside Pin Dia. (In.) | 0.312 |
Roller Link Plate Height | 0.949 in |
Length (In.) | 1.000 |
Pin Length | 1.398 in |
Outside Pin Dia. | 0.312 in |
Width Between Roller Link Plates | 0.625 in |
Width Between Roller Link Plates (In.) | 0.625 |
Extended Pin Diameter | 0.312 in |
Roller Diameter | 5/8 in |
Plate Height | 0.949 in |
Chain Overall Width | 1.398 in |
Description
Roller Attachment Link, Attachment Number K-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.398 in, Chain Number 80, Roller Diameter 5/8 in, Finish Nickel Plated, Pitch 1 in, Link Type Roller Attachment, Centerline to Attachment End 0.758 in, Centerline to Hole Center 0.64 in, Extended Pin Diameter 0.312 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 960-8M-50 Synchro-Cog HT Synchronous Belt (960-8M-50)
- CENTURY Motor, PSC, 3/4 HP, 1075,208-230V, 48Y, OAO (D1076)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1/2, PK3 (CB060804)
- ZORO SELECT Grease Fitting, Str, 1/4-28 SAE 54 OA, PK10 (GFD1641)
- TSUBAKI Chain Link, Single Strand, #40, PK5 (40 RL)
- TSUBAKI Connecting Roller Link, Standard, PK5 (40NEPCL)
- TSUBAKI Offset Roller Link, Double Pitch (C2100HOL)
- TSUBAKI Chain Link, Single Strand, #140 (140 OFFSET LINK)
- TSUBAKI Chain Link, Double Strand, #100-2 (100-2 CONNECTING LINK)
- TSUBAKI Connecting Link, A-2 Attachment, PK5 (40NPA2CL)
- TRITAN Double Riveted Chain, 20B, Double Strand, 10 Ft. (20B-2 X 10FT)
- Tsubaki Chains & Chain Sprockets