Shop All Chain Links
Tsubaki
Roller Link, K-1 Attachment
Mfr # 80K1RL
Zoro # G2893107
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-1
- Industry Chain Size 80
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80K1RL
- Zoro # G2893107
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 80 |
Chain Link Overall Width | 1.398 in |
Chain Roller Dia. | 0.625 in |
Width Between Roller Link Plates (In.) | 0.625 |
Overall Width (In.) | 1.398 |
Pin Length (In.) | 1.398 |
Pin Length | 1.398 in |
Roller Dia. (In.) | 0.625 |
Roller Link Plate Height (In.) | 0.949 |
Inside Pin Dia. | 0.312 in |
Outside Pin Dia. (In.) | 0.312 |
Length (In.) | 1.000 |
Width Between Roller Link Plates | 0.625 in |
Roller Link Plate Height | 0.949 in |
Outside Pin Dia. | 0.312 in |
ANSI Chain Size | 80 |
Plate Height | 0.949 in |
Roller Diameter | 5/8 in |
Chain Overall Width | 1.398 in |
Extended Pin Diameter | 0.312 in |
Description
Roller Attachment Link, Attachment Number K-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.398 in, Chain Number 80, Roller Diameter 5/8 in, Finish Plain, Pitch 1 in, Link Type Roller Attachment, Centerline to Attachment End 0.758 in, Centerline to Hole Center 0.64 in, Extended Pin Diameter 0.312 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 2"x300Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF200300)
- NSK 6200 Series Single Row Deep Groove Ball Bearing (6201-08ZZ)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Metal Shields, 45mm Bore Dia., 85mm OD, 30.2mm Width (5209 ZZ/C3 PRX)
- PRIMEFIT 14 Piece Air Accessories Kit T/Automotive Style Blue (TK7001-14B)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2040ASSK2CL)
- TSUBAKI Chain Link, Single Strand, #35, PK5 (35 OL)
- TSUBAKI Roller Link, SK-2 Attachment (C2040ASSK2RL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2050LD3CL)
- TSUBAKI Roller Link, Double Pitch (C2080HK2RL)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (40ASSA1CL)
- TSUBAKI Chain Link, Single Strand, #80 (80 RL)
- Tsubaki Chains & Chain Sprockets