Shop All Chain Links
Tsubaki
Roller Link, Double Pitch
Mfr # C2162HRL
Zoro # G0801857
product price: $97.79
/ea
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Heavy Conveyor
- Industry Chain Size C2162H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 4 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2162HRL
- Zoro # G0801857
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2162H |
Chain Link Overall Width | 2.851 in |
Chain Roller Dia. | 2.25 in |
Length (In.) | 3.000 |
Overall Width (In.) | 2.851 |
Outside Pin Dia. (In.) | 0.562 |
Width Between Roller Link Plates | 1.25 in |
Pin Length | 2.851 in |
Inside Pin Dia. | 0.562 in |
Roller Link Plate Height (In.) | 1.870 |
Width Between Roller Link Plates (In.) | 1.250 |
Outside Pin Dia. | 0.562 in |
ANSI Chain Size | C2162H |
Pin Length (In.) | 2.851 |
Roller Dia. (In.) | 2.250 |
Roller Link Plate Height | 1.87 in |
Chain Overall Width | 2 27/32 in |
Pin Outside Diameter | 9/16 in |
Roller Diameter | 2 1/4 in |
Plate Height | 1 57/64 in |
Inside Width | 1 1/4 in |
Description
Roller Link, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 2 27/32 in, Chain Number C2162, Roller Diameter 2 1/4 in, Pitch 4 in, Link Type Adding, Number of Strands 1, Application Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery, Heavy Series Yes, Inside Width 1 1/4 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 5L560 (5L560)
- GATES Polyflex JB Belts, 2/7M1000JB (2/7M1000JB)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3200X4)
- TRITAN Angular Contact Ball Bearing, 2000lb., NBR (5203 2RS/C3 PRX)
- TSUBAKI Connecting Roller Link, Double Pitch (C2060HSK2CL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2060HSK1CL)
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (40LK2CL)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H ROLLER LINK)
- TSUBAKI Offset Roller Chain Link#50NP, PK5 (50NP O/L)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2050K2CL)
- KOCH TOP LINK BUSHING 1in. (4046111)
- Tsubaki Chain Links