Shop All Chain Links
Tsubaki
Roller Link, Double Pitch
Mfr # C2160HRL
Zoro # G1359897
original price:
$52.45
11% off
new price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Heavy Conveyor
- Industry Chain Size C2160H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 4 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2160HRL
- Zoro # G1359897
- Country of Origin United States
- Category Chain Links
Dimensions
Industry Chain Size | C2160H |
Chain Link Overall Width | 2.851 in |
Chain Roller Dia. | 1.125 in |
Roller Dia. (In.) | 1.125 |
Outside Pin Dia. (In.) | 0.562 |
Width Between Roller Link Plates (In.) | 1.250 |
Length (In.) | 3.000 |
Pin Length (In.) | 2.851 |
ANSI Chain Size | C2160H |
Outside Pin Dia. | 0.562 in |
Roller Link Plate Height (In.) | 1.870 |
Roller Link Plate Height | 1.87 in |
Overall Width (In.) | 2.851 |
Pin Length | 2.851 in |
Width Between Roller Link Plates | 1.25 in |
Inside Pin Dia. | 0.562 in |
Pin Outside Diameter | 9/16 in |
Plate Height | 1 57/64 in |
Chain Overall Width | 2 27/32 in |
Inside Width | 1 1/4 in |
Roller Diameter | 1 1/8 in |
Description
Roller Link, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 2 27/32 in, Chain Number C2160, Roller Diameter 1 1/8 in, Pitch 4 in, Link Type Adding, Number of Strands 1, Application Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery, Heavy Series Yes, Inside Width 1 1/4 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE R70 Maintenance Kit (1WF48)
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 0.25"ID, PK20 (HC-A-PA66-BK)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (RAK 1 1/4)
- POWERFLITE 5L450 45" Outside Length, 21/32" Top Width, 1 Ribs (5L450-2)
- TSUBAKI Offset Roller Link, Standard, PK5 (40NEPOL)
- TSUBAKI Single Strand Connecting Chain Link, 1/2 in Pitch, #40, PK5 (40 CL)
- TSUBAKI Chain Link, Single Strand, #80 (80 CL)
- TSUBAKI Roller Chain Connecting Link#60SS, PK5 (60SS C/L)
- TSUBAKI Roller Link, A-2 Attachment (C2060HA2RL)
- TSUBAKI Connecting Roller Link, D-1 Attachment (C2060HD1CL)
- TSUBAKI Chain Link, Single Strand, #40, PK5 (40 OL)
- Tsubaki Chain Links