Shop All Chain Links
Tsubaki
Roller Link, Double Pitch
Mfr # C2100HRL
Zoro # G1147815
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Heavy Conveyor
- Industry Chain Size C2100H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 2 1/2 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2100HRL
- Zoro # G1147815
- Country of Origin United States
- Category Chain Links
Dimensions
Industry Chain Size | C2100H |
Chain Link Overall Width | 1.81 in |
Chain Roller Dia. | 0.75 in |
Outside Pin Dia. (In.) | 0.375 |
Pin Length | 1.81 in |
Roller Link Plate Height (In.) | 1.150 |
Width Between Roller Link Plates (In.) | 0.750 |
Roller Dia. (In.) | 0.750 |
Outside Pin Dia. | 0.375 in |
ANSI Chain Size | C2100H |
Width Between Roller Link Plates | 0.75 in |
Length (In.) | 2.500 |
Pin Length (In.) | 1.810 |
Roller Link Plate Height | 1.15 in |
Overall Width (In.) | 1.810 |
Inside Pin Dia. | 0.375 in |
Roller Diameter | 3/4 in |
Inside Width | 3/4 in |
Pin Outside Diameter | 0.375 in |
Plate Height | 1 1/8 in |
Chain Overall Width | 1 53/64 in |
Description
Roller Link, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 1 53/64 in, Chain Number C2100, Roller Diameter 3/4 in, Pitch 2 1/2 in, Link Type Adding, Number of Strands 1, Application Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery, Heavy Series Yes, Inside Width 3/4 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 5M437 (5M437)
- CONRADER Cold Start Valve, 0 to 12 CFM, 1/4" (M)NPT (SU3-1/4)
- TIMKEN TIM-2790, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 2790 (2790)
- ZORO SELECT QD Bushing, Series F, Bore 2-1/2 In (F212)
- TSUBAKI Roller Chain Connecting Link#60NP, PK5 (60NP C/L)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (35ASSK1CL)
- TSUBAKI Connecting Roller Link, Standard, PK5 (60NEPCL)
- TSUBAKI Roller Link, K-1 Attachment, PK5 (50K1RL)
- TSUBAKI Roller Chain Link, Conveyor, #C2080H (C2080H OFFSET LINK)
- TSUBAKI Chain Link, Single Strand, #140 (140 OFFSET LINK)
- TRITAN Roller Chain, 08B, Single Strand, Link (08B-1 CL)
- Tsubaki Chains & Chain Sprockets