Shop All Chain Links
Tsubaki
Roller Link, Double Pitch
Mfr # C2082HSK2RL
Zoro # G0482431
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-2 Heavy Conveyor
- Industry Chain Size C2082H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2082HSK2RL
- Zoro # G0482431
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2082H |
Chain Link Overall Width | 1.543 in |
Chain Roller Dia. | 1.125 in |
ANSI Chain Size | C2082H |
Overall Width (In.) | 1.543 |
Roller Link Plate Height (In.) | 0.906 |
Width Between Roller Link Plates | 0.625 in |
Inside Pin Dia. | 0.312 in |
Pin Length | 1.543 in |
Roller Link Plate Height | 0.906 in |
Roller Dia. (In.) | 1.125 |
Outside Pin Dia. (In.) | 0.312 |
Pin Length (In.) | 1.543 |
Length (In.) | 2.000 |
Outside Pin Dia. | 0.312 in |
Width Between Roller Link Plates (In.) | 0.625 |
Chain Overall Width | 1.543 in |
Roller Diameter | 1 1/8 in |
Plate Height | 0.906 in |
Extended Pin Diameter | 0.312 in |
Description
Roller Attachment Link, Attachment Number SK-2, Attachment Type Tab, Material Steel, Chain Overall Width 1.543 in, Chain Number C2082H, Roller Diameter 1 1/8 in, Finish Plain, Pitch 2 in, Link Type Roller Attachment, Centerline to Attachment End 0.823 in, Centerline to Hole Center 0.72 in, Extended Pin Diameter 0.312 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Cottered Pin
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X06X08)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (SLP-650)
- POWERFLITE B40 43" Outside Length, 21/32" Top Width, 1 Ribs (B40-2)
- TIMKEN Pillow Block Bearing, Ball, 1-5/16" Bore (RAK 1 5/16)
- TSUBAKI Roller Chain Connecting Link#40SS, PK5 (40SS C/L)
- TSUBAKI Connecting Link, Double Pitch Neptune (C2060HNEPCL)
- TSUBAKI Chain Link, Single Strand, #100, Roller Chain Link Type: Standard Riveted (100 OL)
- TSUBAKI Connecting Link, D-3 Attachment, PK5 (50D3CL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40NPK1CL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (50NPA1CL)
- BAILEY Offset Links for Stainless Steel Series: 40SS Chain Size (131595)
- Tsubaki Chain Links