Shop All Chain Links
Tsubaki
Roller Link, Double Pitch
Mfr # C2082HRL
Zoro # G1359346
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Heavy Conveyor
- Industry Chain Size C2082H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 2 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2082HRL
- Zoro # G1359346
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2082H |
Chain Link Overall Width | 1.543 in |
Chain Roller Dia. | 1.125 in |
Roller Dia. (In.) | 1.125 |
Width Between Roller Link Plates | 0.625 in |
ANSI Chain Size | C2082H |
Outside Pin Dia. | 0.312 in |
Width Between Roller Link Plates (In.) | 0.625 |
Inside Pin Dia. | 0.312 in |
Outside Pin Dia. (In.) | 0.312 |
Roller Link Plate Height (In.) | 0.906 |
Length (In.) | 2.000 |
Pin Length (In.) | 1.543 |
Roller Link Plate Height | 0.906 in |
Overall Width (In.) | 1.543 |
Pin Length | 1.543 in |
Pin Outside Diameter | 5/16 in |
Plate Height | 29/32 in |
Inside Width | 5/8 in |
Chain Overall Width | 1 35/64 in |
Roller Diameter | 1 1/8 in |
Description
Roller Link, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 1 35/64 in, Chain Number C2082, Roller Diameter 1 1/8 in, Pitch 2 in, Link Type Adding, Number of Strands 1, Application Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery, Heavy Series Yes, Inside Width 5/8 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Tank Valve, 1/4" NPT, PK10 (684-4)
- MTD Belt-V Type A Sec (954-04142)
- ATP Coiled Air Hose Assembly, 1/4" ID x 8 ft. (TT-14-10-R-RS)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.375 Rod (207412)
- TSUBAKI Connecting Link, Double Pitch Hollow Pin (C2080HPCL)
- TSUBAKI Connecting Roller Link, Curved, PK5 (60CUCL)
- TSUBAKI Chain Link, Single Strand, #160 (160 OFFSET LINK)
- TSUBAKI Offset Roller Link, Curved, PK5 (35CUOL)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (40ASSA1CL)
- TSUBAKI Roller Link, Double Pitch (C2082HK1RL)
- AZTEC LIFTING HARDWARE Quick Link 5/16-8mm Zinc Plated (CQL516)
- Tsubaki Chains & Chain Sprockets