Shop All Chain Links
Tsubaki
Roller Link, Double Pitch
Mfr # C2082HLK2RL
Zoro # G0408721
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-2 Lube Free Heavy Conveyor
- Industry Chain Size C2082H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2082HLK2RL
- Zoro # G0408721
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2082H |
Chain Link Overall Width | 1.543 in |
Chain Roller Dia. | 1.125 in |
Length (In.) | 2.000 |
Inside Pin Dia. | 0.312 in |
Overall Width (In.) | 1.543 |
Outside Pin Dia. | 0.312 in |
ANSI Chain Size | C2082HL |
Roller Link Plate Height (In.) | 0.906 |
Pin Length (In.) | 1.543 |
Pin Length | 1.543 in |
Width Between Roller Link Plates (In.) | 0.625 |
Roller Dia. (In.) | 1.125 |
Outside Pin Dia. (In.) | 0.312 |
Width Between Roller Link Plates | 0.625 in |
Roller Link Plate Height | 0.906 in |
Extended Pin Diameter | 0.312 in |
Roller Diameter | 1 1/8 in |
Plate Height | 0.906 in |
Chain Overall Width | 1.543 in |
Description
Roller Attachment Link, Attachment Number K-2, Attachment Type Tab, Material Steel, Chain Overall Width 1.543 in, Chain Number C2082H, Roller Diameter 1 1/8 in, Finish Black Oxide, Pitch 2 in, Link Type Roller Attachment, Centerline to Attachment End 0.823 in, Centerline to Hole Center 0.72 in, Extended Pin Diameter 0.312 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Cottered Pin
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X20)
- CHICAGO DIE CASTING PULLEY 2X1/2"" (200A5)
- FESTO Quick Coupling Plug KS4-3/8-A (KS4-3/8-A)
- GATES Synchro-Power Polyurethane Belts, T10-720-25 (T10-720-25)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2040SK2CL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2040ASD3CL)
- TSUBAKI Roller Link, Double Pitch (C2082HK1RL)
- TSUBAKI Offset Roller Link, Standard, PK5 (50NEPOL)
- TSUBAKI Roller Chain Link, Pk5 (50 AS C/L)
- TSUBAKI Roller Link, K-1 Attachment, PK5 (50K1RL)
- DAYTON Ind Link Single Strand Pk5, Pin Length: 0.72 in (2YEC4)
- Tsubaki Chains & Chain Sprockets