Shop All Chain Links
Tsubaki
Roller Link, Double Pitch
Mfr # C2082HLA2RL
Zoro # G0479692
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-2 Lube Free Heavy Conveyor
- Industry Chain Size C2082H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2082HLA2RL
- Zoro # G0479692
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2082H |
Chain Link Overall Width | 1.543 in |
Chain Roller Dia. | 1.125 in |
Outside Pin Dia. (In.) | 0.312 |
Roller Dia. (In.) | 1.125 |
Roller Link Plate Height | 0.906 in |
Outside Pin Dia. | 0.312 in |
Inside Pin Dia. | 0.312 in |
Width Between Roller Link Plates | 0.625 in |
ANSI Chain Size | C2082HL |
Roller Link Plate Height (In.) | 0.906 |
Length (In.) | 2.000 |
Pin Length | 1.543 in |
Width Between Roller Link Plates (In.) | 0.625 |
Pin Length (In.) | 1.543 |
Overall Width (In.) | 1.543 |
Extended Pin Diameter | 0.312 in |
Chain Overall Width | 1.543 in |
Roller Diameter | 1 1/8 in |
Plate Height | 0.906 in |
Description
Roller Attachment Link, Attachment Number A-2, Attachment Type Tab, Material Steel, Chain Overall Width 1.543 in, Chain Number C2082H, Roller Diameter 1 1/8 in, Finish Black Oxide, Pitch 2 in, Link Type Roller Attachment, Centerline to Attachment End 0.823 in, Centerline to Hole Center 0.72 in, Extended Pin Diameter 0.312 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Cottered Pin
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Band Coil, 100 ft. Band, 10 Band Splices (4005)
- COXREELS Hydraulic Hose Assembly 3/8"IDx50Ft, 5224 (5224-50)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH050)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- TSUBAKI Connecting Link, British Standard, PK5 (RS12BCL)
- TSUBAKI Chain Link, Single Strand, #160 (160 OFFSET LINK)
- TSUBAKI Chain Link, Single Strand, #160 (160 ROLLER LINK)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (50K1CL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HA2CL)
- TSUBAKI Chain Link, Single Strand, #50, PK5 (50 OL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2120HCL)
- Tsubaki Chains & Chain Sprockets