Shop All Chain Links
Tsubaki
Roller Link, Double Pitch
Mfr # C2082HK2RL
Zoro # G1454345
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-2 Heavy Conveyor
- Industry Chain Size C2082H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2082HK2RL
- Zoro # G1454345
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2082H |
Chain Link Overall Width | 1.543 in |
Chain Roller Dia. | 1.125 in |
Pin Length (In.) | 1.543 |
Width Between Roller Link Plates (In.) | 0.625 |
Pin Length | 1.543 in |
Roller Link Plate Height | 0.906 in |
Outside Pin Dia. (In.) | 0.312 |
Width Between Roller Link Plates | 0.625 in |
Overall Width (In.) | 1.543 |
Roller Dia. (In.) | 1.125 |
Length (In.) | 2.000 |
Inside Pin Dia. | 0.312 in |
Outside Pin Dia. | 0.312 in |
ANSI Chain Size | C2082H |
Roller Link Plate Height (In.) | 0.906 |
Extended Pin Diameter | 0.312 in |
Plate Height | 0.906 in |
Roller Diameter | 1 1/8 in |
Chain Overall Width | 1.543 in |
Description
Roller Attachment Link, Attachment Number K-2, Attachment Type Tab, Material Steel, Chain Overall Width 1.543 in, Chain Number C2082H, Roller Diameter 1 1/8 in, Finish Plain, Pitch 2 in, Link Type Roller Attachment, Centerline to Attachment End 0.823 in, Centerline to Hole Center 0.72 in, Extended Pin Diameter 0.312 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Cottered Pin
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-125-KW Set Screw Collar with Keyway (C-125-KW)
- FESTO Electrical Connection Box VAVE-L1-1VK7-LP (VAVE-L1-1VK7-LP)
- INTERSTATE PNEUMATICS Brass Cross Fitting - 3/4 Inch NPT (x4) (FP99X)
- FERNCO ELBOW 90D FLEX 1-1/2"" (PQL-150)
- TSUBAKI Offset Roller Link, Heavy Series, PK5 (60HOL)
- TSUBAKI Single Strand Connecting Chain Link, 5/8 in Pitch, #50, PK5 (50 CL)
- TSUBAKI Chain Link, Single Strand, #80 (80 RL)
- TSUBAKI Offset Roller Chain Link#40NP, PK5 (40NP O/L)
- TSUBAKI Roller Link, K-2 Attachment (C2060HK2RL)
- TSUBAKI Chain Link, Single Strand, #80 (80 OL)
- TRITAN Double Riveted Chain, 08B, Double Strand, 10 Ft. (08B-2 X 10FT)
- Tsubaki Chain Links