Shop All Chain Links
Tsubaki
Roller Link, Double Pitch
Mfr # C2082HASSK2RL
Zoro # G2542057
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-2 Heavy Conveyor
- Industry Chain Size C2082H
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2082HASSK2RL
- Zoro # G2542057
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2082H |
Chain Link Overall Width | 1.543 in |
Chain Roller Dia. | 1.125 in |
Outside Pin Dia. | 0.312 in |
Length (In.) | 2.000 |
Pin Length | 1.543 in |
Width Between Roller Link Plates (In.) | 0.625 |
Roller Dia. (In.) | 1.125 |
Roller Link Plate Height (In.) | 0.906 |
Width Between Roller Link Plates | 0.625 in |
Inside Pin Dia. | 0.312 in |
Roller Link Plate Height | 0.906 in |
Outside Pin Dia. (In.) | 0.312 |
Overall Width (In.) | 1.543 |
ANSI Chain Size | C2082HAS |
Pin Length (In.) | 1.543 |
Chain Overall Width | 1.543 in |
Roller Diameter | 1 1/8 in |
Plate Height | 0.906 in |
Extended Pin Diameter | 0.312 in |
Description
Roller Attachment Link, Attachment Number SK-2, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 1.543 in, Chain Number C2082H, Roller Diameter 1 1/8 in, Finish Plain, Pitch 2 in, Link Type Roller Attachment, Centerline to Attachment End 0.823 in, Centerline to Hole Center 0.72 in, Extended Pin Diameter 0.312 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Cartridge Valve, PO Relief, 20 GPM (RAH081S50)
- ARO Valve, 1/8 in Port, NPT (5040-20)
- DAYTON AC Gearmotor, 244.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (4ZJ52)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6206ZEC3 SL)
- TSUBAKI Offset Link, British Standard, PK5 (RS08BOL)
- TSUBAKI Chain Link, Single Strand, #41, PK5 (41 RL)
- TSUBAKI Offset Roller Link, Heavy Series, PK5 (60HOL)
- TSUBAKI Offset Roller Link, Curved (80CUOL)
- TSUBAKI Connecting Roller Link, Curved, PK5 (50CUCL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (40A1CL)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2040ASSK2CL)
- Tsubaki Chain Links