Shop All Chain Links
Tsubaki
Roller Link, Double Pitch
Mfr # C2082HASSA1RL
Zoro # G2064054
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-1 Heavy Conveyor
- Industry Chain Size C2082H
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2082HASSA1RL
- Zoro # G2064054
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2082H |
Chain Link Overall Width | 1.543 in |
Chain Roller Dia. | 1.125 in |
Roller Link Plate Height (In.) | 0.906 |
Width Between Roller Link Plates | 0.625 in |
Length (In.) | 2.000 |
Overall Width (In.) | 1.543 |
Roller Dia. (In.) | 1.125 |
ANSI Chain Size | C2082HAS |
Width Between Roller Link Plates (In.) | 0.625 |
Outside Pin Dia. | 0.312 in |
Pin Length | 1.543 in |
Roller Link Plate Height | 0.906 in |
Pin Length (In.) | 1.543 |
Inside Pin Dia. | 0.312 in |
Outside Pin Dia. (In.) | 0.312 |
Extended Pin Diameter | 0.312 in |
Plate Height | 0.906 in |
Chain Overall Width | 1.543 in |
Roller Diameter | 1 1/8 in |
Description
Roller Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 1.543 in, Chain Number C2082H, Roller Diameter 1 1/8 in, Finish Plain, Pitch 2 in, Link Type Roller Attachment, Centerline to Attachment End 0.823 in, Centerline to Hole Center 0.72 in, Extended Pin Diameter 0.312 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Garden Hose Swivel (23-0001)
- FASCO Motor1/8HP 115/230V 1500RPM Motor (D504)
- MIDWEST FASTENER No. 50 Roller Chain Offset Link 4PK (64252)
- TRITAN Yoke Roller, Flat Head, 1-3/8" L (CYR 1 3/8S)
- TSUBAKI Chain Link, Single Strand, #120 (120 ROLLER LINK)
- TSUBAKI Roller Chain Link, Conveyor, #C2040 (C2040 ROLLER LINK)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H OFFSET LINK)
- TSUBAKI Roller Link, A-2 Attachment (C2052A2RL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (35A1CL)
- TSUBAKI Connecting Roller Link, Heavy Series (80HCL)
- DAYTON Ind Link Double Strand Connecting (2YEF3)
- Tsubaki Chain Links