Shop All Chain Links
Tsubaki
Roller Link, Double Pitch
Mfr # C2082HASK1RL
Zoro # G2272496
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-1 Heavy Conveyor
- Industry Chain Size C2082H
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2082HASK1RL
- Zoro # G2272496
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2082H |
Chain Link Overall Width | 1.543 in |
Chain Roller Dia. | 1.125 in |
Roller Link Plate Height (In.) | 0.906 |
Outside Pin Dia. | 0.312 in |
Roller Link Plate Height | 0.906 in |
Overall Width (In.) | 1.543 |
Width Between Roller Link Plates (In.) | 0.625 |
Length (In.) | 2.000 |
Pin Length (In.) | 1.543 |
Pin Length | 1.543 in |
Roller Dia. (In.) | 1.125 |
Width Between Roller Link Plates | 0.625 in |
Inside Pin Dia. | 0.312 in |
ANSI Chain Size | C2082HAS |
Outside Pin Dia. (In.) | 0.312 |
Plate Height | 0.906 in |
Extended Pin Diameter | 0.312 in |
Roller Diameter | 1 1/8 in |
Chain Overall Width | 1.543 in |
Description
Roller Attachment Link, Attachment Number K-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 1.543 in, Chain Number C2082H, Roller Diameter 1 1/8 in, Finish Plain, Pitch 2 in, Link Type Roller Attachment, Centerline to Attachment End 0.823 in, Centerline to Hole Center 0.72 in, Extended Pin Diameter 0.312 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A80 V-Belt, 82" Outside Length, 1/2" Top Width, 1 Ribs (3X629)
- SKF Shaft Seal, 35 x 47 x 7 mm., HMS5, Nitrile Rubber (35X47X7 HMS5 RG)
- MAIN FILTER Hydraulic Filter, replaces CNH (CASE-NEW HOLLAND) 86513279, Pressure Line, 10 micron, Outside-In (MF0058760)
- GATES Hydraulic Adapter-Sae To Sae, G60291-1008 (G60291-1008)
- TSUBAKI Chain Link, Single Strand, #100, Roller Chain Link Type: Standard Riveted (100 OL)
- TSUBAKI Connecting Roller Link, Heavy Series (80HCL)
- TSUBAKI Roller Chain Link, Conveyor, #C2040 (C2040 OFFSET LINK)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (41A1CL)
- TSUBAKI Connecting Link, British Standard, PK5 (RF06BCL)
- TSUBAKI Roller Link, Double Pitch (C2120HRL)
- MIDWEST FASTENER #80 Connectng Link 6PK (38864)
- Tsubaki Chains & Chain Sprockets