Shop All Chain Links
Tsubaki
Roller Link, Double Pitch
Mfr # C2082HA1RL
Zoro # G1028282
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-1 Heavy Conveyor
- Industry Chain Size C2082H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2082HA1RL
- Zoro # G1028282
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2082H |
Chain Link Overall Width | 1.543 in |
Chain Roller Dia. | 1.125 in |
Width Between Roller Link Plates (In.) | 0.625 |
ANSI Chain Size | C2082H |
Overall Width (In.) | 1.543 |
Pin Length | 1.543 in |
Inside Pin Dia. | 0.312 in |
Outside Pin Dia. (In.) | 0.312 |
Roller Link Plate Height | 0.906 in |
Outside Pin Dia. | 0.312 in |
Roller Dia. (In.) | 1.125 |
Pin Length (In.) | 1.543 |
Length (In.) | 2.000 |
Width Between Roller Link Plates | 0.625 in |
Roller Link Plate Height (In.) | 0.906 |
Chain Overall Width | 1.543 in |
Extended Pin Diameter | 0.312 in |
Plate Height | 0.906 in |
Roller Diameter | 1 1/8 in |
Description
Roller Attachment Link, Attachment Number A-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.543 in, Chain Number C2082H, Roller Diameter 1 1/8 in, Finish Plain, Pitch 2 in, Link Type Roller Attachment, Centerline to Attachment End 0.823 in, Centerline to Hole Center 0.72 in, Extended Pin Diameter 0.312 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Cottered Pin
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 14M, 55 x 2100mm PL, T150 (2100-14M-55)
- APACHE Plated Steel Hose Mender, 2" (43041509)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z013)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304407SC)
- TSUBAKI Offset Roller Link, Standard, PK5 (60NEPOL)
- TSUBAKI Chain Link, Single Strand, #80 (80 RL)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2040K2CL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40-2K1CL)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2050LSK2CL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80NPK1CL)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (50SA1CL)
- Tsubaki Chain Links