Shop All Chain Links
Tsubaki
Roller Link, Double Pitch
Mfr # C2080HSK1RL
Zoro # G2529247
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-1 Heavy Conveyor
- Industry Chain Size C2080H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2080HSK1RL
- Zoro # G2529247
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2080H |
Chain Link Overall Width | 1.543 in |
Chain Roller Dia. | 0.625 in |
ANSI Chain Size | C2080H |
Width Between Roller Link Plates (In.) | 0.625 |
Roller Link Plate Height | 0.906 in |
Roller Dia. (In.) | 0.625 |
Pin Length (In.) | 1.543 |
Inside Pin Dia. | 0.312 in |
Roller Link Plate Height (In.) | 0.906 |
Outside Pin Dia. (In.) | 0.312 |
Outside Pin Dia. | 0.312 in |
Width Between Roller Link Plates | 0.625 in |
Overall Width (In.) | 1.543 |
Length (In.) | 2.000 |
Pin Length | 1.543 in |
Plate Height | 0.906 in |
Chain Overall Width | 1.543 in |
Roller Diameter | 5/8 in |
Extended Pin Diameter | 0.312 in |
Description
Roller Attachment Link, Attachment Number SK-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.543 in, Chain Number C2080H, Roller Diameter 5/8 in, Finish Plain, Pitch 2 in, Link Type Roller Attachment, Centerline to Attachment End 0.823 in, Centerline to Hole Center 0.72 in, Extended Pin Diameter 0.312 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Cottered Pin
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 5 Piece - Push To Connect Outlet Block Fittings Kit (PCKIT5)
- FOSTER Straight-Thru Brass Plug, 1" FPT (100FPB)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.60 cSt (MSF1554004)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1120-8MGT-20 (1120-8MGT-20)
- TSUBAKI Connecting Roller Link, SA-2 Attachment (C2040SA2CL)
- TSUBAKI Chain Link, Double Strand, #100-2 (100-2 CONNECTING LINK)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2050K2CL)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (40SK1CL)
- TSUBAKI Offset Roller Link, Standard, PK5 (40NEPOL)
- TSUBAKI Roller Link, SK-2 Attachment (C2040ASSK2RL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HA2CL)
- Tsubaki Chain Links