Shop All Chain Links
Tsubaki
Roller Link, Double Pitch
Mfr # C2080HLSK1RL
Zoro # G1754907
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-1 Lube Free Heavy Conveyor
- Industry Chain Size C2080H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2080HLSK1RL
- Zoro # G1754907
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2080H |
Chain Link Overall Width | 1.543 in |
Chain Roller Dia. | 0.625 in |
Length (In.) | 2.000 |
ANSI Chain Size | C2080HL |
Pin Length | 1.543 in |
Width Between Roller Link Plates | 0.625 in |
Roller Dia. (In.) | 0.625 |
Pin Length (In.) | 1.543 |
Width Between Roller Link Plates (In.) | 0.625 |
Outside Pin Dia. | 0.312 in |
Roller Link Plate Height | 0.906 in |
Overall Width (In.) | 1.543 |
Inside Pin Dia. | 0.312 in |
Outside Pin Dia. (In.) | 0.312 |
Roller Link Plate Height (In.) | 0.906 |
Plate Height | 0.906 in |
Extended Pin Diameter | 0.312 in |
Roller Diameter | 5/8 in |
Chain Overall Width | 1.543 in |
Description
Roller Attachment Link, Attachment Number SK-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.543 in, Chain Number C2080H, Roller Diameter 5/8 in, Finish Black Oxide, Pitch 2 in, Link Type Roller Attachment, Centerline to Attachment End 0.823 in, Centerline to Hole Center 0.72 in, Extended Pin Diameter 0.312 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Cottered Pin
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX 736XL037, Standard Timing Belt, XL, 3/8 X 73-5/8, T368, Trapezoidal (736XL037)
- NTN Tapered Roller Bearing Cone, 25590 (25590)
- LOVEJOY U Joint, 1/4 In (D-2B)
- COILHOSE PNEUMATICS In-Line Filter 1/8" (ILF18)
- TSUBAKI Connecting Roller Link, Heavy Series (80HCL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80-2K1CL)
- TSUBAKI Connecting Link, Double Pitch Neptune (C2080HNEPCL)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (41SA1CL)
- TSUBAKI Chain Link, Double Strand, #60-2, Pk5 (60-2 CONNECTING LINK)
- TSUBAKI Chain Link, Single Strand, #160 (160 CONNECTING LINK)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (40-1NP OSL)
- Tsubaki Chains & Chain Sprockets