Shop All Chain Links
Tsubaki
Roller Link, Double Pitch
Mfr # C2080HLSA1RL
Zoro # G1951135
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-1 Lube Free Heavy Conveyor
- Industry Chain Size C2080H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2080HLSA1RL
- Zoro # G1951135
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2080H |
Chain Link Overall Width | 1.543 in |
Chain Roller Dia. | 0.625 in |
ANSI Chain Size | C2080HL |
Roller Link Plate Height | 0.906 in |
Pin Length | 1.543 in |
Pin Length (In.) | 1.543 |
Overall Width (In.) | 1.543 |
Outside Pin Dia. (In.) | 0.312 |
Inside Pin Dia. | 0.312 in |
Roller Dia. (In.) | 0.625 |
Length (In.) | 2.000 |
Roller Link Plate Height (In.) | 0.906 |
Outside Pin Dia. | 0.312 in |
Width Between Roller Link Plates (In.) | 0.625 |
Width Between Roller Link Plates | 0.625 in |
Extended Pin Diameter | 0.312 in |
Roller Diameter | 5/8 in |
Chain Overall Width | 1.543 in |
Plate Height | 0.906 in |
Description
Roller Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.543 in, Chain Number C2080H, Roller Diameter 5/8 in, Finish Black Oxide, Pitch 2 in, Link Type Roller Attachment, Centerline to Attachment End 0.823 in, Centerline to Hole Center 0.72 in, Extended Pin Diameter 0.312 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Cottered Pin
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Hose Y Reducer, 3/4 In to 1/2 In, PK2 (61512)
- GATES Synchro-Power Polyurethane Belts, T10-750-32 (T10-750-32)
- HANKISON Refrigerated Dryer Maint Kit, 3JR53-3JR55 (HITFMK1)
- SMC 1/4" Male Elbow, 90 Deg, TubexMNPT (KQ2L07-35AS)
- TSUBAKI Chain Link, Single Strand, #160 (160 CONNECTING LINK)
- TSUBAKI Chain Link, Single Strand, #60, PK5, Includes: Spring Clip (60 CL)
- TSUBAKI Connecting Roller Link, D-1 Attachment (C2050LD1CL)
- TSUBAKI Clevis Connector, Leaf (BL844CL)
- TSUBAKI Connecting Roller Link, Heavy Series, PK5 (60HPCL)
- TSUBAKI Chain Link, Double Strand, #50-2, Pk5 (50-2 OFFSET LINK)
- TRITAN Double Riveted Chain, Offset Link (60-2R OSL)
- Tsubaki Chain Links