Shop All Chain Links
Tsubaki
Roller Link, Double Pitch
Mfr # C2080HLA1RL
Zoro # G0423656
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-1 Lube Free Heavy Conveyor
- Industry Chain Size C2080H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2080HLA1RL
- Zoro # G0423656
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2080H |
Chain Link Overall Width | 1.543 in |
Chain Roller Dia. | 0.625 in |
Roller Link Plate Height (In.) | 0.906 |
Pin Length | 1.543 in |
Inside Pin Dia. | 0.312 in |
Overall Width (In.) | 1.543 |
Length (In.) | 2.000 |
Roller Dia. (In.) | 0.625 |
Width Between Roller Link Plates | 0.625 in |
Pin Length (In.) | 1.543 |
ANSI Chain Size | C2080HL |
Outside Pin Dia. | 0.312 in |
Width Between Roller Link Plates (In.) | 0.625 |
Outside Pin Dia. (In.) | 0.312 |
Roller Link Plate Height | 0.906 in |
Extended Pin Diameter | 0.312 in |
Plate Height | 0.906 in |
Roller Diameter | 5/8 in |
Chain Overall Width | 1.543 in |
Description
Roller Attachment Link, Attachment Number A-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.543 in, Chain Number C2080H, Roller Diameter 5/8 in, Finish Black Oxide, Pitch 2 in, Link Type Roller Attachment, Centerline to Attachment End 0.823 in, Centerline to Hole Center 0.72 in, Extended Pin Diameter 0.312 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Cottered Pin
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 2 HP, 90L Frame, 460V AC Voltage, 1,755 Nameplate RPM (13984010)
- CENTURY Condenser Fan Motor, 1/2 HP, 825 rpm, 60 Hz (FE1058SF)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- DODGE TL20H300-1215 DYNA-SYNC SPKT (113755 TL20H300)
- TSUBAKI Roller Chain Link, Conveyor, #C2080H (C2080H CONNECTING LINK)
- TSUBAKI Connecting Roller Link, Curved (80CUCL)
- TSUBAKI Connecting Roller Link, Standard, PK5 (50NEPCL)
- TSUBAKI Offset Roller Link, Standard (80SSOL)
- TSUBAKI Offset Roller Link, Standard, PK5 (60NEPOL)
- TSUBAKI Link Ofs #180 2-1/4In 3.075In 0.687In Cs, 180OL (180OL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (35A1CL)
- Tsubaki Chain Links