Shop All Chain Links
Tsubaki
Roller Link, Double Pitch
Mfr # C2080HASSK2RL
Zoro # G1432261
product price: $55.95
/ea
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-2 Heavy Conveyor
- Industry Chain Size C2080H
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2080HASSK2RL
- Zoro # G1432261
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2080H |
Chain Link Overall Width | 1.543 in |
Chain Roller Dia. | 0.625 in |
Width Between Roller Link Plates (In.) | 0.625 |
Roller Link Plate Height (In.) | 0.906 |
Outside Pin Dia. (In.) | 0.312 |
Overall Width (In.) | 1.543 |
Pin Length | 1.543 in |
Width Between Roller Link Plates | 0.625 in |
Length (In.) | 2.000 |
Roller Link Plate Height | 0.906 in |
Roller Dia. (In.) | 0.625 |
Pin Length (In.) | 1.543 |
Inside Pin Dia. | 0.312 in |
Outside Pin Dia. | 0.312 in |
ANSI Chain Size | C2080HAS |
Roller Diameter | 5/8 in |
Plate Height | 0.906 in |
Extended Pin Diameter | 0.312 in |
Chain Overall Width | 1.543 in |
Description
Roller Attachment Link, Attachment Number SK-2, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 1.543 in, Chain Number C2080H, Roller Diameter 5/8 in, Finish Plain, Pitch 2 in, Link Type Roller Attachment, Centerline to Attachment End 0.823 in, Centerline to Hole Center 0.72 in, Extended Pin Diameter 0.312 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Activated Carbon Element (MXP-96-650)
- DDS Shaft Seal, 14 x 24 x 7 mm., Fluoro Rubber (142407TCV)
- SMC Vacuum Buffer, Non-Rotating, 86mm (ZPB3K10-N01)
- DODGE Eccentric Collar Ball Bearings, SXR 2-Bolt Flange Bearings, F2B-SXR-106 (131065 F2B-SXR-106)
- TSUBAKI Offset Roller Link, Standard, PK5 (40NEPOL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HK1CL)
- TSUBAKI Connecting Roller Link, Curved, PK5 (50CUCL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (80D3CL)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL534CL)
- TSUBAKI Offset Roller Link, Heavy Series, PK5 (60HOL)
- TRITAN Roller Chain, Single Strand, Offset Link (40-1R OSL)
- Tsubaki Chain Links