Shop All Chain Links
Tsubaki
Roller Link, Double Pitch
Mfr # C2080HASSA2RL
Zoro # G0361977
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-2 Heavy Conveyor
- Industry Chain Size C2080H
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2080HASSA2RL
- Zoro # G0361977
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2080H |
Chain Link Overall Width | 1.543 in |
Chain Roller Dia. | 0.625 in |
Inside Pin Dia. | 0.312 in |
Pin Length | 1.543 in |
Width Between Roller Link Plates | 0.625 in |
Outside Pin Dia. | 0.312 in |
Roller Link Plate Height (In.) | 0.906 |
ANSI Chain Size | C2080HAS |
Roller Dia. (In.) | 0.625 |
Width Between Roller Link Plates (In.) | 0.625 |
Length (In.) | 2.000 |
Overall Width (In.) | 1.543 |
Outside Pin Dia. (In.) | 0.312 |
Roller Link Plate Height | 0.906 in |
Pin Length (In.) | 1.543 |
Extended Pin Diameter | 0.312 in |
Chain Overall Width | 1.543 in |
Plate Height | 0.906 in |
Roller Diameter | 5/8 in |
Description
Roller Attachment Link, Attachment Number SA-2, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 1.543 in, Chain Number C2080H, Roller Diameter 5/8 in, Finish Plain, Pitch 2 in, Link Type Roller Attachment, Centerline to Attachment End 0.823 in, Centerline to Hole Center 0.72 in, Extended Pin Diameter 0.312 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Alloy Steel, 1.000 In D, 24 In (QS 1 L 24)
- TIMKEN TIM-4175 39X58X8, Bearing Equipment Or Accessory, Small Bore Inch Seal, 4175 39X58X8 (4175 39X58X8)
- INTERSTATE PNEUMATICS Double Ear Hose Clamp 11-13 mm Hose O.D Range (H613)
- BAILEY Heavy Duty Flanged Wheel Bearing 3/4" Id, 1 3/4" Od, 1.875 Flange (150024)
- TSUBAKI Connecting Roller Link, Standard, PK5 (40NEPCL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2060HSK1CL)
- TSUBAKI Offset Roller Link, Curved (80CUOL)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (40SK1CL)
- TSUBAKI Chain Link, Single Strand, #41, PK5 (41 RL)
- TSUBAKI Roller Link, Double Pitch (C2060HSK2RL)
- DAYTON Ind Link Single Strand Offset (2YEE4)
- Tsubaki Chain Links