Shop All Chain Links
Tsubaki
Roller Link, Double Pitch
Mfr # C2080HASSA1RL
Zoro # G3309686
product price: $40.65
/ea
$40.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-1 Heavy Conveyor
- Industry Chain Size C2080H
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2080HASSA1RL
- Zoro # G3309686
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2080H |
Chain Link Overall Width | 1.543 in |
Chain Roller Dia. | 0.625 in |
Inside Pin Dia. | 0.312 in |
Width Between Roller Link Plates | 0.625 in |
Pin Length | 1.543 in |
Roller Link Plate Height | 0.906 in |
Outside Pin Dia. (In.) | 0.312 |
ANSI Chain Size | C2080HAS |
Overall Width (In.) | 1.543 |
Length (In.) | 2.000 |
Width Between Roller Link Plates (In.) | 0.625 |
Outside Pin Dia. | 0.312 in |
Roller Link Plate Height (In.) | 0.906 |
Pin Length (In.) | 1.543 |
Roller Dia. (In.) | 0.625 |
Extended Pin Diameter | 0.312 in |
Plate Height | 0.906 in |
Chain Overall Width | 1.543 in |
Roller Diameter | 5/8 in |
Description
Roller Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 1.543 in, Chain Number C2080H, Roller Diameter 5/8 in, Finish Plain, Pitch 2 in, Link Type Roller Attachment, Centerline to Attachment End 0.823 in, Centerline to Hole Center 0.72 in, Extended Pin Diameter 0.312 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1-1/8" Fixed Bore V-Belt Pulley 4.95" OD (2BK52-1-1/8)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 1 Bore, 40 Chain Size, 12 Teeth (132726)
- SLOAN ETF370A ASM Solenoid Valve (0305849PK)
- BESTORQ Banded Cogged Belt, 50 in Outside Length, 3/8 in Top Width, 3 Ribs (3/3VX500)
- TSUBAKI Offset Roller Chain Link#60SS, PK5 (60SS O/L)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2040SK2CL)
- TSUBAKI Connecting Link, Hollow Pin (C2060HPCL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (41K1CL)
- TSUBAKI Chain Link, Single Strand, #35, PK5, Pitch: 0.375" (35 CL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HA2CL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2060HSK2CL)
- Tsubaki Chains & Chain Sprockets