Shop All Chain Links
Tsubaki
Roller Link, Double Pitch
Mfr # C2080HASK1RL
Zoro # G1803112
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-1 Heavy Conveyor
- Industry Chain Size C2080H
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2080HASK1RL
- Zoro # G1803112
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2080H |
Chain Link Overall Width | 1.543 in |
Chain Roller Dia. | 0.625 in |
Width Between Roller Link Plates | 0.625 in |
Roller Dia. (In.) | 0.625 |
Roller Link Plate Height | 0.906 in |
Roller Link Plate Height (In.) | 0.906 |
Pin Length (In.) | 1.543 |
Inside Pin Dia. | 0.312 in |
Length (In.) | 2.000 |
Width Between Roller Link Plates (In.) | 0.625 |
Pin Length | 1.543 in |
Overall Width (In.) | 1.543 |
Outside Pin Dia. (In.) | 0.312 |
ANSI Chain Size | C2080HAS |
Outside Pin Dia. | 0.312 in |
Chain Overall Width | 1.543 in |
Extended Pin Diameter | 0.312 in |
Plate Height | 0.906 in |
Roller Diameter | 5/8 in |
Description
Roller Attachment Link, Attachment Number K-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 1.543 in, Chain Number C2080H, Roller Diameter 5/8 in, Finish Plain, Pitch 2 in, Link Type Roller Attachment, Centerline to Attachment End 0.823 in, Centerline to Hole Center 0.72 in, Extended Pin Diameter 0.312 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Dryer, Silica Gel (2YNL3)
- DAYTON Bracket, Mounting (2A754)
- PARKER Check Valve, 1.47" L x 0.75" W x 0.75" H (DT-370-MFMO-5)
- ENERPAC Rlp5302 Hex Housing Kit (RSL5302HHK)
- TSUBAKI Connecting Roller Link, D-1 Attachment (C2060HD1CL)
- TSUBAKI Connecting Link, A-2 Attachment, PK5 (50NPA2CL)
- TSUBAKI Single Strand Connecting Chain Link, 5/8 in Pitch, #50, PK5 (50 CL)
- TSUBAKI Roller Chain Link, Pk5 (50 AS C/L)
- TSUBAKI Connecting Roller Link, D-1 Attachment (80D1CL)
- TSUBAKI Roller Link, A-1 Attachment, PK5 (35A1RL)
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (60NPK2CL)
- Tsubaki Chain Links