Shop All Chain Links
Tsubaki
Roller Link, Double Pitch
Mfr # C2080HASA1RL
Zoro # G0539086
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-1 Heavy Conveyor
- Industry Chain Size C2080H
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2080HASA1RL
- Zoro # G0539086
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2080H |
Chain Link Overall Width | 1.543 in |
Chain Roller Dia. | 0.625 in |
Outside Pin Dia. | 0.312 in |
Overall Width (In.) | 1.543 |
Inside Pin Dia. | 0.312 in |
Pin Length (In.) | 1.543 |
Roller Dia. (In.) | 0.625 |
Length (In.) | 2.000 |
Width Between Roller Link Plates | 0.625 in |
Roller Link Plate Height | 0.906 in |
ANSI Chain Size | C2080HAS |
Roller Link Plate Height (In.) | 0.906 |
Pin Length | 1.543 in |
Width Between Roller Link Plates (In.) | 0.625 |
Outside Pin Dia. (In.) | 0.312 |
Roller Diameter | 5/8 in |
Plate Height | 0.906 in |
Extended Pin Diameter | 0.312 in |
Chain Overall Width | 1.543 in |
Description
Roller Attachment Link, Attachment Number A-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 1.543 in, Chain Number C2080H, Roller Diameter 5/8 in, Finish Plain, Pitch 2 in, Link Type Roller Attachment, Centerline to Attachment End 0.823 in, Centerline to Hole Center 0.72 in, Extended Pin Diameter 0.312 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15358-12)
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1B5V54 (1B5V54)
- FOSTER Plug, 210 Series, 1/4" 1/4"MPT (210-10)
- CARLISLE BP48 Super Blue Ribbon V-Belt (BP48)
- TSUBAKI Connecting Roller Link, Standard, PK5 (35NEPCL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (41K1CL)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (40ASSA1CL)
- TSUBAKI Offset Link, Hollow Pin (C2052HPOL)
- TSUBAKI Roller Chain Link, Pk5 (40 AS C/L)
- TSUBAKI Offset Link, British Standard, PK5 (RS08BOL)
- TRITAN Roller Chain, 20B, Single Strand, Link (20B-1 CL)
- Tsubaki Chains & Chain Sprockets