Shop All Chain Links
Tsubaki
Roller Link, Double Pitch
Mfr # C2062HSK2RL
Zoro # G3466775
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SK-2 Heavy Conveyor
- Industry Chain Size C2062H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2062HSK2RL
- Zoro # G3466775
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2062H |
Chain Link Overall Width | 1.225 in |
Chain Roller Dia. | 0.875 in |
Inside Pin Dia. | 0.234 in |
Outside Pin Dia. (In.) | 0.234 |
Width Between Roller Link Plates | 0.5 in |
Outside Pin Dia. | 0.234 in |
Roller Link Plate Height (In.) | 0.677 |
Roller Dia. (In.) | 0.875 |
Width Between Roller Link Plates (In.) | 0.500 |
Pin Length | 1.225 in |
Pin Length (In.) | 1.225 |
Overall Width (In.) | 1.225 |
Roller Link Plate Height | 0.677 in |
ANSI Chain Size | C2062H |
Length (In.) | 1.500 |
Chain Overall Width | 1.225 in |
Plate Height | 0.677 in |
Roller Diameter | 7/8 in |
Extended Pin Diameter | 0.234 in |
Description
Roller Attachment Link, Attachment Number SK-2, Attachment Type Tab, Material Steel, Chain Overall Width 1.225 in, Chain Number C2062H, Roller Diameter 7/8 in, Finish Plain, Pitch 1 1/2 in, Link Type Roller Attachment, Centerline to Attachment End 0.652 in, Centerline to Hole Center 0.573 in, Extended Pin Diameter 0.234 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Sprocket 6.32 Od, 1 Bore, 50 Chain, 30 Teeth, 133632 (133632)
- NATIONAL Small Bore Metric Seals, 32X50X10-R2LS32-S (32X50X10-R2LS32-S)
- NSK NSK 695ZZ, 600 Series Single Row Deep Groove Ball Bearing (695ZZ)
- TITAN HD Motor Run Capacitor, 5 MFD, 440V, Oval (POCF5A)
- TSUBAKI Chain Link, Single Strand, #40, PK5 (40 OL)
- TSUBAKI Offset Roller Chain Link#40SS, PK5 (40SS O/L)
- TSUBAKI Chain Link, Single Strand, #35, PK5 (35 RL)
- TSUBAKI Roller Chain Connecting Link#50NP, PK5 (50NP C/L)
- TSUBAKI Connecting Roller Link, A-1 Attachment (C2050A1CL)
- TSUBAKI Chain Link, Single Strand, #160 (160 ROLLER LINK)
- TSUBAKI Roller Link, Double Pitch (C2060HSK2RL)
- Tsubaki Chains & Chain Sprockets