Shop All Chain Links
Tsubaki
Roller Link, Double Pitch
Mfr # C2062HSA2RL
Zoro # G1606857
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-2 Heavy Conveyor
- Industry Chain Size C2062H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2062HSA2RL
- Zoro # G1606857
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2062H |
Chain Link Overall Width | 1.225 in |
Chain Roller Dia. | 0.875 in |
Overall Width (In.) | 1.225 |
Width Between Roller Link Plates | 0.5 in |
Inside Pin Dia. | 0.234 in |
Width Between Roller Link Plates (In.) | 0.500 |
Roller Dia. (In.) | 0.875 |
Roller Link Plate Height (In.) | 0.677 |
Pin Length (In.) | 1.225 |
Outside Pin Dia. | 0.234 in |
ANSI Chain Size | C2062H |
Roller Link Plate Height | 0.677 in |
Outside Pin Dia. (In.) | 0.234 |
Pin Length | 1.225 in |
Length (In.) | 1.500 |
Plate Height | 0.677 in |
Chain Overall Width | 1.225 in |
Roller Diameter | 7/8 in |
Extended Pin Diameter | 0.234 in |
Description
Roller Attachment Link, Attachment Number SA-2, Attachment Type Tab, Material Steel, Chain Overall Width 1.225 in, Chain Number C2062H, Roller Diameter 7/8 in, Finish Plain, Pitch 1 1/2 in, Link Type Roller Attachment, Centerline to Attachment End 0.652 in, Centerline to Hole Center 0.573 in, Extended Pin Diameter 0.234 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Ariens / Gravely 915173 ZOOM XL54 (Drive) Zero Turn Mower Replacement Belt, A60LG (A60LG)
- DAYTON 3L250 V-Belt, 25" Outside Length, 3/8" Top Width, 1 Ribs (3L250)
- NATIONAL Small Bore Metric Seals, 45X62X7-R2LS32-S (45X62X7-R2LS32-S)
- TECHNIFIT Fitting, PTC, Flow Control Union, In-Line, 6mm (NSF06)
- TSUBAKI Roller Link, Double Pitch (C2080HK2RL)
- TSUBAKI Chain Link, Single Strand, #120 (120 CONNECTING LINK)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (50K1CL)
- TSUBAKI Connecting Link, British Standard, PK5 (RS12BCL)
- TSUBAKI Connecting Roller Link, SK-1 Attachment (80SK1CL)
- TSUBAKI Connecting Roller Link, Standard, PK5 (35SSCL)
- TRITAN Roller Chain, Single Strand, 16B, Link (16B-1 CL)
- Tsubaki Chain Links