Shop All Chain Links
Tsubaki
Roller Link, Double Pitch
Mfr # C2062HSA1RL
Zoro # G3114404
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-1 Heavy Conveyor
- Industry Chain Size C2062H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2062HSA1RL
- Zoro # G3114404
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2062H |
Chain Link Overall Width | 1.225 in |
Chain Roller Dia. | 0.875 in |
ANSI Chain Size | C2062H |
Width Between Roller Link Plates | 0.5 in |
Roller Link Plate Height | 0.677 in |
Pin Length (In.) | 1.225 |
Roller Link Plate Height (In.) | 0.677 |
Outside Pin Dia. | 0.234 in |
Length (In.) | 1.500 |
Inside Pin Dia. | 0.234 in |
Overall Width (In.) | 1.225 |
Outside Pin Dia. (In.) | 0.234 |
Pin Length | 1.225 in |
Width Between Roller Link Plates (In.) | 0.500 |
Roller Dia. (In.) | 0.875 |
Chain Overall Width | 1.225 in |
Roller Diameter | 7/8 in |
Extended Pin Diameter | 0.234 in |
Plate Height | 0.677 in |
Description
Roller Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.225 in, Chain Number C2062H, Roller Diameter 7/8 in, Finish Plain, Pitch 1 1/2 in, Link Type Roller Attachment, Centerline to Attachment End 0.652 in, Centerline to Hole Center 0.573 in, Extended Pin Diameter 0.234 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Elbow Crimped or Hose Clamp, 5/8 in Hose I.D, 1/2 in Thread (1291008C)
- POWERFLITE 3L220 22" Outside Length, 3/8" Top Width, 1 Ribs (3L220-2)
- DAYTON Ind Link Single Strand Pk5 (2YEC1)
- MAIN FILTER Hydraulic Filter, replaces PARKER G04286, Pressure Line, 3 micron, Outside-In (MF0306444)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2040D3CL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (C2040LK1CL)
- TSUBAKI Offset Roller Link, Curved, PK5 (35CUOL)
- TSUBAKI Offset Link, British Standard, PK5 (RS08BOL)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (35ASSK1CL)
- TSUBAKI Connecting Roller Link, A-1 Attachment (C2060HA1CL)
- DAYTON Corrosion Resis Offset Chain Link Pk5 (2YEA2)
- Tsubaki Chains & Chain Sprockets