Shop All Chain Links
Tsubaki
Roller Link, Double Pitch
Mfr # C2062HRL
Zoro # G3301532
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Heavy Conveyor
- Industry Chain Size C2062H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/2 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2062HRL
- Zoro # G3301532
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2062H |
Chain Link Overall Width | 1.225 in |
Chain Roller Dia. | 0.875 in |
Roller Link Plate Height | 0.677 in |
Outside Pin Dia. (In.) | 0.234 |
Outside Pin Dia. | 0.234 in |
Width Between Roller Link Plates | 0.5 in |
Overall Width (In.) | 1.225 |
Length (In.) | 1.500 |
Pin Length (In.) | 1.225 |
Roller Link Plate Height (In.) | 0.677 |
Width Between Roller Link Plates (In.) | 0.500 |
ANSI Chain Size | C2062H |
Roller Dia. (In.) | 0.875 |
Pin Length | 1.225 in |
Inside Pin Dia. | 0.234 in |
Pin Outside Diameter | 15/64 in |
Chain Overall Width | 1 7/32 in |
Plate Height | 43/64 in |
Roller Diameter | 7/8 in |
Inside Width | 1/2 in |
Description
Roller Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 7/32 in, Chain Number C2062, Roller Diameter 7/8 in, Pitch 1 1/2 in, Link Type Adding, Number of Strands 1, Application Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery, Heavy Series Yes, Inside Width 1/2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Universal Follower, HD, 16 Gallon Cap (84780)
- D&D 146" Outside Length, 2/3" Top Width, 1 Ribs (B143)
- CHICAGO PNEUMATIC Rotor (C136919)
- EATON AEROQUIP Adpt, MaleORS, 1-3/16-12, Plug (FF976712S)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2050ASD3CL)
- TSUBAKI Roller Chain Connecting Link#40NP, PK5 (40NP C/L)
- TSUBAKI Chain Link, Double Strand, #100-2 (100-2 CONNECTING LINK)
- TSUBAKI Offset Link, Hollow Pin (C2052HPOL)
- TSUBAKI Connecting Link, Hollow Pin (C2040HPCL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40ASK1CL)
- TRITAN Roller Chain, Single Strand, Offset Link (240-1 OSL)
- Tsubaki Chains & Chain Sprockets