Shop All Chain Links
Tsubaki
Roller Link, Double Pitch
Mfr # C2062HLA1RL
Zoro # G3446186
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-1 Lube Free Heavy Conveyor
- Industry Chain Size C2062H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2062HLA1RL
- Zoro # G3446186
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2062H |
Chain Link Overall Width | 1.225 in |
Chain Roller Dia. | 0.875 in |
Roller Link Plate Height | 0.677 in |
Roller Link Plate Height (In.) | 0.677 |
Pin Length (In.) | 1.225 |
Outside Pin Dia. | 0.234 in |
Inside Pin Dia. | 0.234 in |
Length (In.) | 1.500 |
Outside Pin Dia. (In.) | 0.234 |
Pin Length | 1.225 in |
Overall Width (In.) | 1.225 |
Roller Dia. (In.) | 0.875 |
ANSI Chain Size | C2062HL |
Width Between Roller Link Plates | 0.5 in |
Width Between Roller Link Plates (In.) | 0.500 |
Chain Overall Width | 1.225 in |
Roller Diameter | 7/8 in |
Extended Pin Diameter | 0.234 in |
Plate Height | 0.677 in |
Description
Roller Attachment Link, Attachment Number A-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.225 in, Chain Number C2062H, Roller Diameter 7/8 in, Finish Black Oxide, Pitch 1 1/2 in, Link Type Roller Attachment, Centerline to Attachment End 0.652 in, Centerline to Hole Center 0.573 in, Extended Pin Diameter 0.234 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6209 RS1, Single Row Ball Brgs, 6209 RS1 (6209 RS1)
- CLESCO F4CM-BE-118 Flange Mount Bearing (4 Bolt) (F4CM-BE-118)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3139)
- SUPER LUBE Bottle Super Lube Oil W/O PTFE Low Visc, LT Wgt 4 Oz. (52004)
- TSUBAKI Connecting Link, British Standard, PK5 (RS10BCL)
- TSUBAKI Connecting Link, Double Pitch Neptune (C2080HNEPCL)
- TSUBAKI Offset Link, British Standard, PK5 (RS12BOL)
- TSUBAKI Connecting Roller Link, Lambda, PK5 (40LAMCL)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2040SK2CL)
- TSUBAKI Chain Link, Single Strand, #140 (140 OFFSET LINK)
- DAYTON Ind Link Double Strand Connect Pk5 (2YEE9)
- Tsubaki Chains & Chain Sprockets