Shop All Chain Links
Tsubaki
Roller Link, Double Pitch
Mfr # C2062HK1RL
Zoro # G1413133
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-1 Heavy Conveyor
- Industry Chain Size C2062H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2062HK1RL
- Zoro # G1413133
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2062H |
Chain Link Overall Width | 1.225 in |
Chain Roller Dia. | 0.875 in |
Pin Length | 1.225 in |
Width Between Roller Link Plates (In.) | 0.500 |
ANSI Chain Size | C2062H |
Roller Link Plate Height | 0.677 in |
Roller Dia. (In.) | 0.875 |
Pin Length (In.) | 1.225 |
Width Between Roller Link Plates | 0.5 in |
Roller Link Plate Height (In.) | 0.677 |
Outside Pin Dia. (In.) | 0.234 |
Overall Width (In.) | 1.225 |
Inside Pin Dia. | 0.234 in |
Outside Pin Dia. | 0.234 in |
Length (In.) | 1.500 |
Plate Height | 0.677 in |
Roller Diameter | 7/8 in |
Chain Overall Width | 1.225 in |
Extended Pin Diameter | 0.234 in |
Description
Roller Attachment Link, Attachment Number K-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.225 in, Chain Number C2062H, Roller Diameter 7/8 in, Finish Plain, Pitch 1 1/2 in, Link Type Roller Attachment, Centerline to Attachment End 0.652 in, Centerline to Hole Center 0.573 in, Extended Pin Diameter 0.234 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 2 Groove 2.65" OD (3V2652)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6204ZZEC3 (6204ZZEC3)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UELPL-1.1/4M)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 143T Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (EM3559T)
- TSUBAKI Chain Link, Double Strand, #50-2, Pk5 (50-2 OFFSET LINK)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (60ASSK1CL)
- TSUBAKI Roller Chain Connecting Link#60SS, PK5 (60SS C/L)
- TSUBAKI Connecting Link, D-3 Attachment, PK5 (60D3CL)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (41SA1CL)
- TSUBAKI Chain Link, Single Strand, #40, PK5 (40 OL)
- TSUBAKI Chain Link, Single Strand, #35, PK5 (35 RL)
- Tsubaki Chain Links