Shop All Chain Links
Tsubaki
Roller Link, Double Pitch
Mfr # C2062HASSA1RL
Zoro # G2286733
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type SA-1 Heavy Conveyor
- Industry Chain Size C2062H
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2062HASSA1RL
- Zoro # G2286733
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2062H |
Chain Link Overall Width | 1.225 in |
Chain Roller Dia. | 0.875 in |
Inside Pin Dia. | 0.234 in |
Length (In.) | 1.500 |
Pin Length (In.) | 1.225 |
Width Between Roller Link Plates (In.) | 0.500 |
ANSI Chain Size | C2062HAS |
Roller Link Plate Height | 0.677 in |
Overall Width (In.) | 1.225 |
Width Between Roller Link Plates | 0.5 in |
Outside Pin Dia. (In.) | 0.234 |
Roller Link Plate Height (In.) | 0.677 |
Outside Pin Dia. | 0.234 in |
Pin Length | 1.225 in |
Roller Dia. (In.) | 0.875 |
Roller Diameter | 7/8 in |
Plate Height | 0.677 in |
Chain Overall Width | 1.225 in |
Extended Pin Diameter | 0.234 in |
Description
Roller Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 1.225 in, Chain Number C2062H, Roller Diameter 7/8 in, Finish Plain, Pitch 1 1/2 in, Link Type Roller Attachment, Centerline to Attachment End 0.652 in, Centerline to Hole Center 0.573 in, Extended Pin Diameter 0.234 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE AIR LUBE 10W/NR ONE PINT (DB95842)
- TRU-FLATE Coupler, 14 in, MNPT, Brass (13-225)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler Plug x 1/4 Inch Female NPT, PK 6 (CPA640-D6)
- CARTER BEARINGS 2.00", Needle Cam Follower, HD, Sealed, Hex (CNBH-64-SB)
- TSUBAKI Chain Link, Double Strand, #40-2, Pk5 (40-2 OFFSET LINK)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H ROLLER LINK)
- TSUBAKI Connecting Link, British Standard, PK5 (RS12BCL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40-2K1CL)
- TSUBAKI Chain Link, Single Strand, #80 (80 CL)
- TSUBAKI Connecting Link, D-1 Attachment, PK5 (40D1CL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HK2CL)
- Tsubaki Chain Links