Shop All Chain Links
Tsubaki
Roller Link, Double Pitch
Mfr # C2062HA1RL
Zoro # G1730041
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-1 Heavy Conveyor
- Industry Chain Size C2062H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2062HA1RL
- Zoro # G1730041
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2062H |
Chain Link Overall Width | 1.225 in |
Chain Roller Dia. | 0.875 in |
Outside Pin Dia. | 0.234 in |
ANSI Chain Size | C2062H |
Length (In.) | 1.500 |
Outside Pin Dia. (In.) | 0.234 |
Overall Width (In.) | 1.225 |
Width Between Roller Link Plates | 0.5 in |
Roller Link Plate Height | 0.677 in |
Width Between Roller Link Plates (In.) | 0.500 |
Roller Dia. (In.) | 0.875 |
Pin Length (In.) | 1.225 |
Pin Length | 1.225 in |
Roller Link Plate Height (In.) | 0.677 |
Inside Pin Dia. | 0.234 in |
Plate Height | 0.677 in |
Extended Pin Diameter | 0.234 in |
Roller Diameter | 7/8 in |
Chain Overall Width | 1.225 in |
Description
Roller Attachment Link, Attachment Number A-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.225 in, Chain Number C2062H, Roller Diameter 7/8 in, Finish Plain, Pitch 1 1/2 in, Link Type Roller Attachment, Centerline to Attachment End 0.652 in, Centerline to Hole Center 0.573 in, Extended Pin Diameter 0.234 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/4 Hose Clamp 40 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0750x40)
- DAYTON Motor Start Capacitor, 145-174 MFD, Round (6FLT9)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting (5ZEA4)
- ILSCO Bottle DE-OX Oxide Inhibitor, 8 Oz, Petr (DE-OX-8OZ-EC)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2040A2CL)
- TSUBAKI Offset Roller Chain Link#40SS, PK5 (40SS O/L)
- TSUBAKI Roller Chain Link, Conveyor, #C2080H (C2080H ROLLER LINK)
- TSUBAKI Roller Link, SK-2 Attachment (C2040SK2RL)
- TSUBAKI Connecting Link, Hollow Pin, PK5 (40HPCL)
- TSUBAKI Chain Link, Double Strand, #35-2, Pk5 (35-2 OFFSET LINK)
- TSUBAKI Connecting Link, D-3 Attachment, PK5 (50D3CL)
- Tsubaki Chain Links