Shop All Chain Links
Tsubaki
Roller Link, Double Pitch
Mfr # C2060HLK2RL
Zoro # G2642665
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type K-2 Lube Free Heavy Conveyor
- Industry Chain Size C2060H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2060HLK2RL
- Zoro # G2642665
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2060H |
Chain Link Overall Width | 1.225 in |
Chain Roller Dia. | 0.469 in |
Roller Link Plate Height | 0.677 in |
Overall Width (In.) | 1.225 |
Roller Link Plate Height (In.) | 0.677 |
Outside Pin Dia. (In.) | 0.234 |
Width Between Roller Link Plates | 0.5 in |
Pin Length (In.) | 1.225 |
ANSI Chain Size | C2060HL |
Pin Length | 1.225 in |
Roller Dia. (In.) | 0.469 |
Length (In.) | 1.500 |
Outside Pin Dia. | 0.234 in |
Width Between Roller Link Plates (In.) | 0.500 |
Inside Pin Dia. | 0.234 in |
Roller Diameter | 15/32 in |
Plate Height | 0.677 in |
Chain Overall Width | 1.225 in |
Extended Pin Diameter | 0.234 in |
Description
Roller Attachment Link, Attachment Number K-2, Attachment Type Tab, Material Steel, Chain Overall Width 1.225 in, Chain Number C2060H, Roller Diameter 15/32 in, Finish Black Oxide, Pitch 1 1/2 in, Link Type Roller Attachment, Centerline to Attachment End 0.652 in, Centerline to Hole Center 0.573 in, Extended Pin Diameter 0.234 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Clear Blue Polyurethane Recoil Hose 3/8 Inch x 10 feet (HR76-010)
- ARO Coil, Solenoid (116218-38)
- BESSEY Cross Bar, 1-1/4" For BC Bearing Heaters (BC 1-1/4)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S840 (S840)
- TSUBAKI Offset Roller Link, Curved (80CUOL)
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (40LK2CL)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40NPK1CL)
- TSUBAKI Roller Link, SK-2 Attachment (C2040SK2RL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (C2040LK1CL)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2050LSK2CL)
- CURT 716 Quick Link 13200 lbs Breaking Strength Packaged (82934)
- Tsubaki Chain Links