Shop All Chain Links
Tsubaki
Roller Link, Double Pitch
Mfr # C2060HASA2RL
Zoro # G1760954
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-2 Heavy Conveyor
- Industry Chain Size C2060H
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2060HASA2RL
- Zoro # G1760954
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2060H |
Chain Link Overall Width | 1.225 in |
Chain Roller Dia. | 0.469 in |
Pin Length (In.) | 1.225 |
Pin Length | 1.225 in |
Width Between Roller Link Plates | 0.5 in |
Outside Pin Dia. | 0.234 in |
Roller Dia. (In.) | 0.469 |
Overall Width (In.) | 1.225 |
Roller Link Plate Height | 0.677 in |
Width Between Roller Link Plates (In.) | 0.500 |
ANSI Chain Size | C2060HAS |
Roller Link Plate Height (In.) | 0.677 |
Outside Pin Dia. (In.) | 0.234 |
Inside Pin Dia. | 0.234 in |
Length (In.) | 1.500 |
Roller Diameter | 15/32 in |
Extended Pin Diameter | 0.234 in |
Chain Overall Width | 1.225 in |
Plate Height | 0.677 in |
Description
Roller Attachment Link, Attachment Number A-2, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 1.225 in, Chain Number C2060H, Roller Diameter 15/32 in, Finish Plain, Pitch 1 1/2 in, Link Type Roller Attachment, Centerline to Attachment End 0.652 in, Centerline to Hole Center 0.573 in, Extended Pin Diameter 0.234 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Air Line Lubricator, 1/2In, 156cfm, 150 psi (L36341-100)
- WESTWARD Grease Pump, 120 lb./16 gal. Drum, 50:1 (5TCV2)
- CHAMPION PNEUMATIC Pressure Gauge, 1/4 Npt-300cbm 2in (M519C)
- TSUBAKI Connecting Link, British Standard, PK5 (RS08BCL)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2050A2CL)
- TSUBAKI Offset Roller Link, Heavy Series (80HOL)
- TSUBAKI Connecting Roller Link, Curved, PK5 (35CUCL)
- TSUBAKI Roller Link, A-1 Attachment, PK5 (35A1RL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80NPK1CL)
- TSUBAKI Chain Link, Double Strand, #100-2 (100-2 CONNECTING LINK)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2040SK2CL)
- Tsubaki Chains & Chain Sprockets