Shop All Chain Links
Tsubaki
Roller Link, A-2 Attachment
Mfr # C2060HLA2RL
Zoro # G3067671
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-2 Lube Free Heavy Conveyor
- Industry Chain Size C2060H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2060HLA2RL
- Zoro # G3067671
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2060H |
Chain Link Overall Width | 1.225 in |
Chain Roller Dia. | 0.469 in |
Outside Pin Dia. | 0.234 in |
Width Between Roller Link Plates | 0.5 in |
Length (In.) | 1.500 |
Overall Width (In.) | 1.225 |
Roller Link Plate Height | 0.713 in |
Roller Dia. (In.) | 0.469 |
ANSI Chain Size | C2060HL |
Pin Length (In.) | 1.225 |
Outside Pin Dia. (In.) | 0.234 |
Roller Link Plate Height (In.) | 0.713 |
Pin Length | 1.225 in |
Inside Pin Dia. | 0.234 in |
Width Between Roller Link Plates (In.) | 0.500 |
Chain Overall Width | 1.225 in |
Roller Diameter | 15/32 in |
Extended Pin Diameter | 0.234 in |
Plate Height | 0.713 in |
Description
Roller Attachment Link, Attachment Number A-2, Attachment Type Tab, Material Steel, Chain Overall Width 1.225 in, Chain Number C2060H, Roller Diameter 15/32 in, Finish Black Oxide, Pitch 1 1/2 in, Link Type Roller Attachment, Centerline to Attachment End 0.652 in, Centerline to Hole Center 0.573 in, Extended Pin Diameter 0.234 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING B5V Sheaves 1-4 - 600, #2B5V154 (2B5V154)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 11.35 in OD (1101B)
- GATES Truflex V-Belts, 3L600 (3L600)
- ZEELINE GREASE GUN HOLDER (NS149SP)
- TSUBAKI Connecting Roller Link, SK-1 Attachment (C2040ASSK1CL)
- TSUBAKI Roller Link, Double Pitch (C2162HRL)
- TSUBAKI Roller Chain Link, Conveyor, #C2050 (C2050 ROLLER LINK)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (35A1CL)
- TSUBAKI Connecting Link, D-3 Attachment, PK5 (50D3CL)
- TSUBAKI Connecting Link, Double Pitch Neptune (C2080HNEPCL)
- TSUBAKI Chain Link, Single Strand, #60, PK5, Includes: Spring Clip (60 CL)
- Tsubaki Chains & Chain Sprockets