Shop All Chain Links
Tsubaki
Roller Link, A-2 Attachment
Mfr # C2060HA2RL
Zoro # G1263245
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-2 Heavy Conveyor
- Industry Chain Size C2060H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/2 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2060HA2RL
- Zoro # G1263245
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2060H |
Chain Link Overall Width | 1.225 in |
Chain Roller Dia. | 0.469 in |
Width Between Roller Link Plates (In.) | 0.500 |
Outside Pin Dia. (In.) | 0.234 |
ANSI Chain Size | C2060H |
Roller Link Plate Height (In.) | 0.713 |
Width Between Roller Link Plates | 0.5 in |
Outside Pin Dia. | 0.234 in |
Roller Link Plate Height | 0.713 in |
Pin Length (In.) | 1.225 |
Length (In.) | 1.500 |
Pin Length | 1.225 in |
Overall Width (In.) | 1.225 |
Roller Dia. (In.) | 0.469 |
Inside Pin Dia. | 0.234 in |
Extended Pin Diameter | 0.234 in |
Plate Height | 0.713 in |
Chain Overall Width | 1.225 in |
Roller Diameter | 15/32 in |
Description
Roller Attachment Link, Attachment Number A-2, Attachment Type Tab, Material Steel, Chain Overall Width 1.225 in, Chain Number C2060H, Roller Diameter 15/32 in, Finish Plain, Pitch 1 1/2 in, Link Type Roller Attachment, Centerline to Attachment End 0.652 in, Centerline to Hole Center 0.573 in, Extended Pin Diameter 0.234 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Drain Port Size: 3/16 in (M18-03-BL00B)
- FESTO Solenoid Valve VUVG-L10-P53C-ZT-M7-1P3 (VUVG-L10-P53C-ZT-M7-1P3)
- DAYTON Ball Bushing Bearing, Closed, Bore1 1/2 In (2CNK6)
- TOMPKINS Hydraulic Fitting-Steel32FJX-32MP (6505-32-32)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2040SK2CL)
- TSUBAKI Roller Link, Double Pitch (C2102HRL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2100HCL)
- TSUBAKI Connecting Link, D-3 Attachment, PK5 (35D3CL)
- TSUBAKI Connecting Roller Link, Standard, PK5 (25SSCL)
- TSUBAKI Chain Link, Single Strand, #120 (120 CONNECTING LINK)
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HK1CL)
- Tsubaki Chains & Chain Sprockets