Shop All Chain Links
Tsubaki
Roller Link, A-2 Attachment
Mfr # C2052ASA2RL
Zoro # G0732085
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-2 Conveyor
- Industry Chain Size C2052
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2052ASA2RL
- Zoro # G0732085
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2052 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.75 in |
Roller Link Plate Height | 0.591 in |
Roller Dia. (In.) | 0.750 |
ANSI Chain Size | C2052AS |
Outside Pin Dia. (In.) | 0.200 |
Pin Length | 0.875 in |
Outside Pin Dia. | 0.2 in |
Length (In.) | 1.250 |
Width Between Roller Link Plates (In.) | 0.375 |
Overall Width (In.) | 0.878 |
Roller Link Plate Height (In.) | 0.591 |
Pin Length (In.) | 0.875 |
Inside Pin Dia. | 0.2 in |
Width Between Roller Link Plates | 0.375 in |
Roller Diameter | 3/4 in |
Tab Hole Diameter | 0.205 in |
Inside Width | 3/8 in |
Chain Overall Width | 0.878 in |
Tab Width | 0.937 in |
Plate Height | 0.591 in |
Description
Roller Attachment Link, Attachment Number A-2, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.878 in, Chain Number C2052, Roller Diameter 3/4 in, Finish Plain, Pitch 1 1/4 in, Link Type Roller Attachment, Attachment Location One Side, Centerline to Attachment End 0.953 in, Centerline to Hole Center 0.626 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Heavy Series No, Inside Width 3/8 in, Lubrication SAE 10 to SAE 50, Material Grade 600
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSONG Brake Hydraulic Hose - Front Left, 2201294 (2201294)
- FESTO Push-In L-Connector QSML-6 (QSML-6)
- NSK NSK-6202DDU, 6200 Series Single Row Deep Groove Ball Bearing, 6202DDU (6202DDU)
- NATIONAL Small Bore Metric Seals, 25X47X7-RLS35-S (25X47X7-RLS35-S)
- TSUBAKI Connecting Roller Link, SK-1 Attachment (C2040ASSK1CL)
- TSUBAKI Connecting Link, Hollow Pin, PK5 (50HPCL)
- TSUBAKI Connecting Link, SK-2 Attachment, PK5 (50LSK2CL)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2050LSK2CL)
- TSUBAKI Chain Link, Double Strand, #40-2, Pk5 (40-2 CONNECTING LINK)
- TSUBAKI Chain Link, Single Strand, #35, PK5 (35 RL)
- DAYTON Ind Link Double Strand Offset Pk5 (2YEF6)
- Tsubaki Chains & Chain Sprockets