Shop All Chain Links
Tsubaki
Roller Link, A-2 Attachment
Mfr # C2050LA2RL
Zoro # G0651716
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-2 Lube Free Conveyor
- Industry Chain Size C2050
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # C2050LA2RL
- Zoro # G0651716
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2050 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
ANSI Chain Size | C2050L |
Width Between Roller Link Plates | 0.375 in |
Overall Width (In.) | 0.878 |
Roller Dia. (In.) | 0.400 |
Roller Link Plate Height (In.) | 0.591 |
Roller Link Plate Height | 0.591 in |
Outside Pin Dia. (In.) | 0.200 |
Inside Pin Dia. | 0.2 in |
Outside Pin Dia. | 0.2 in |
Pin Length (In.) | 0.875 |
Pin Length | 0.875 in |
Width Between Roller Link Plates (In.) | 0.375 |
Length (In.) | 1.250 |
Plate Height | 0.591 in |
Extended Pin Diameter | 0.2 in |
Roller Diameter | 25/64 in |
Chain Overall Width | 0.878 in |
Description
Roller Attachment Link, Attachment Number A-2, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number C2050, Roller Diameter 25/64 in, Finish Black Oxide, Pitch 1 1/4 in, Link Type Roller Attachment, Centerline to Attachment End 0.469 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Xl Timing Belt, 290Xl075G (290XL075G)
- WEATHERHEAD Spacer Ring, 1555785 (ET425SR-120A)
- NEW DEPARTURE HYATT Single Row Ball Bearings (77506 3110-005407812)
- IGUS Female Rod End, 5/16-24, RH (EBRI-05 R)
- TSUBAKI Chain Link, Single Strand, #80 (80 RL)
- TSUBAKI Connecting Link, SK-2 Attachment, PK5 (50LSK2CL)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2040K2CL)
- TSUBAKI Chain Link, Single Strand, #60, PK5 (60 RL)
- TSUBAKI Roller Link, Double Pitch (C2082HK1RL)
- TSUBAKI Offset Roller Link, British Standard (RS16BOL)
- TSUBAKI Chain Link, Single Strand, #60, PK5, Includes: Spring Clip (60 CL)
- Tsubaki Chains & Chain Sprockets