Shop All Chain Links
Tsubaki
Roller Link, A-2 Attachment
Mfr # C2050ASA2RL
Zoro # G3017874
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-2 Conveyor
- Industry Chain Size C2050
- Chain Link Material 600 Stainless Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2050ASA2RL
- Zoro # G3017874
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2050 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Inside Pin Dia. | 0.2 in |
Width Between Roller Link Plates | 0.375 in |
Overall Width (In.) | 0.878 |
Length (In.) | 1.250 |
Roller Link Plate Height | 0.591 in |
Pin Length | 0.875 in |
Pin Length (In.) | 0.875 |
Roller Link Plate Height (In.) | 0.591 |
Outside Pin Dia. | 0.2 in |
ANSI Chain Size | C2050AS |
Roller Dia. (In.) | 0.400 |
Width Between Roller Link Plates (In.) | 0.375 |
Outside Pin Dia. (In.) | 0.200 |
Inside Width | 3/8 in |
Chain Overall Width | 0.878 in |
Tab Hole Diameter | 0.205 in |
Roller Diameter | 25/64 in |
Plate Height | 0.591 in |
Tab Width | 0.937 in |
Description
Roller Attachment Link, Attachment Number A-2, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.878 in, Chain Number C2050, Roller Diameter 25/64 in, Finish Plain, Pitch 1 1/4 in, Link Type Roller Attachment, Attachment Location One Side, Centerline to Attachment End 0.953 in, Centerline to Hole Center 0.626 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Heavy Series No, Inside Width 3/8 in, Lubrication SAE 10 to SAE 50, Material Grade 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIBELT V-Belt; B Series; V-Belt; 1 Band (B55)
- BOSTON GEAR Miter Gear-12 Pitch (L119Y)
- ENERPAC Enerpac Decal 9.38 X 2.00 (G426026)
- SEALMASTER Pillow Block Bearing, Ball, 3/4" Bore (SRP-12)
- TSUBAKI Roller Link, Double Pitch (C2060HSK2RL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2040ASD3CL)
- TSUBAKI Roller Chain Connecting Link#50NP, PK5 (50NP C/L)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40K1CL)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (60NPA1CL)
- TSUBAKI Connecting Link, British Standard, PK5 (RS10BCL)
- TRITAN Riveted Chain, Single Strand, SS, Link (50-1SS CL)
- Tsubaki Chain Links