Shop All Chain Links
Tsubaki
Roller Link, A-2 Attachment
Mfr # C2050A2RL
Zoro # G1181801
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-2 Conveyor
- Industry Chain Size C2050
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # C2050A2RL
- Zoro # G1181801
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2050 |
Chain Link Overall Width | 0.878 in |
Chain Roller Dia. | 0.4 in |
Inside Pin Dia. | 0.2 in |
Width Between Roller Link Plates (In.) | 0.375 |
Pin Length | 0.875 in |
Roller Dia. (In.) | 0.400 |
Outside Pin Dia. (In.) | 0.200 |
Roller Link Plate Height (In.) | 0.591 |
Overall Width (In.) | 0.878 |
Length (In.) | 1.250 |
Roller Link Plate Height | 0.591 in |
ANSI Chain Size | C2050 |
Pin Length (In.) | 0.875 |
Outside Pin Dia. | 0.2 in |
Width Between Roller Link Plates | 0.375 in |
Plate Height | 0.591 in |
Extended Pin Diameter | 0.2 in |
Chain Overall Width | 0.878 in |
Roller Diameter | 25/64 in |
Description
Roller Attachment Link, Attachment Number A-2, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number C2050, Roller Diameter 25/64 in, Finish Plain, Pitch 1 1/4 in, Link Type Roller Attachment, Centerline to Attachment End 0.469 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON PRECISION TOOLING CNC Bushing, 0.375in.dia, 3.375in.L, 1 Hole (BBC1500375)
- ANTI-SEIZE TECHNOLOGY Anti Seiz, High Temp, H 1 Food Grade, Tube (41003)
- MARTIN SPROCKET & GEAR Spk Mpc Tb 2517, 8MX71S21-2517 (8MX71S21-2517)
- TRITAN Radial Ball Bearing, SS, 17mm, SS6203ZZ (SS6203 ZZ FM222)
- TSUBAKI Chain Link, Single Strand, #35, PK5 (35 RL)
- TSUBAKI Roller Link, Double Pitch (C2120HRL)
- TSUBAKI Connecting Link, British Standard, PK5 (RS10BCL)
- TSUBAKI Chain Link, Single Strand, #60, PK5 (60 OL)
- TSUBAKI Clevis Connector, Leaf (BL844CL)
- TSUBAKI Offset Roller Link, Curved, PK5 (35CUOL)
- TRITAN Precision ANSI Roller Chain, Hollow Pin, 1/2-in. Pitch, Connecting Link (40-1HP CL)
- Tsubaki Chain Links